Shop All Kitchen Sinks
Anzzi
Vanguard Undermount 32" Kitchen Sink with Harbour Faucet in Chrome
Mfr # KAZ3219-040
Zoro # G100692218
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # KAZ3219-040
- Zoro # G100692218
- UPC # 848308081525
- Country of Origin China
- Category Kitchen Sinks
Description
ANZZI presents the 32 in. VANGUARD SERIES hand crafted under mount kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is hand shaped to perfection using RHINO ALLOY certified 18-Gauge 304 stainless steel. Only ANZZI hand crafted kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous deep soaking basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features extra-large Echo-STOP sound dampening pads and a layer of protective composite coating to further quiet noise and prevent condensation. We have paired this sink with the ANZZI Braid Kitchen Sink Faucet. Each ANZZI faucet has been certified as Water Sense approved with solid brass construction and valve included. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. With ANZZI perfection is our tradition.Single deep soak basin openingANZZI Harbour kitchen sink faucet KF-AZ040 ANZZI Echo-STOP sound absorbing technology drastically reduces noise Triple coated underside shielding prevents condensation Dimensions: 32 in. L x 19 in. W x 10 in. H (Basin Depth: 10 in.) Minimum Cabinet Space: 36 in. Standard 3.5 in. drain opening Laser precise diverting lines allow for more efficient water drainage Quality assured handmade construction RHINO ALLOY certified 304 Stainless Steel with 18 gauge strength cUPC certified Lustrous Satin finish Includes perfect fitting strainer and drain assembly, insert strainer basket, mounting hardware Ships from factory within 24 hours once order is processed
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE Georgian Era Bridge Kitchen Faucet With Side Spray (U.4719L-ULB-2)
- ZORO SELECT 1/2" x 3/8" FNPT Galvanized Reducer (5P928)
- KISSLER Hot Cartridge, Ceramic, Brass, Gerber (86-987)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/8 In., FNPT (1186 3/8)
- ANZZI Elysian 36" Farm House 40/60 Dual Basin Handmade Kitchen Sink (K-AZ3620-3B)
- ANZZI Vanguard Undermount 32" Kitchen Sink with Brushed Nickel Accent Faucet (KAZ3219-031B)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole, Ice Gray Finish (6584-95)
- RUVATI 33" Workstation Ledge 60/40 Double Bowl Undermnt 16 Ga SS Kitchen Sink (RVH8356)
- RUVATI 20" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl (RVM5020)
- KOHLER Staccato Stainless Steel Small Sink (5111-ST)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD2219602)
- Anzzi Kitchen Sinks