Shop All Kitchen Sinks
Anzzi
Vanguard Undermount 30" Kitchen Sink in Brushed Satin
Mfr # K-AZ3018-1AS
Zoro # G800692723
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # K-AZ3018-1AS
- Zoro # G800692723
- UPC # 191042001350
- Country of Origin China
- Category Kitchen Sinks
Description
ANZZI presents the 30 inch VANGUARD SERIES hand crafted under mount kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is hand shaped to perfection using RHINO ALLOY certified 16 gauge 304 stainless steel. Only ANZZI hand crafted kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous deep soaking basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features the largest Echo-STOP sound dampening pads available and a layer of protective composite coating to further quiet noise and prevent condensation. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. With ANZZI perfection is our tradition.Single Deep Soak basin openingANZZI Echo-STOP sound absorbing technology drastically reduces noise and are among the largest pads available in the market Triple coated underside shielding prevents condensation Dimensions: 30 in. L x 18 in. W x 10 in. H (Basin Depth: 10 in.) Check out the product Specification sheet below for dynamic European design inspired kitchen faucets from ANZZI Minimum Cabinet Space: 33 in. Standard 3.5 in. squared drain opening Quality assured handmade construction Laser precise diverting lines allow for more efficient water drainage Quality assured handmade construction Lustrous Satin finish Includes perfect fitting strainer and drain assembly, insert strainer basket, mounting hardware Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Metering Faucet, Deck Mounted Single Supply (MF-1D-G)
- RUBBERWORX 3/4" PART D ALUMINUM QUICK CPL PART D CPL-FPT ALUM (RBX-D-AL-075)
- XLERATOR HAND DRYER Cover Kit, Bmc (XL1)
- ZURN Centerset Cover Plate, 4", Z6950 Faucet (P6950-CP4)
- ANZZI Vanguard Undermount 32" Kitchen Sink with Brushed Nickel Accent Faucet (KAZ3219-031B)
- ANZZI Elysian 36" Farm House 40/60 Dual Basin Handmade Kitchen Sink (K-AZ3620-3B)
- GOURMETIER GKDS151581 15" Single Bowl Dual Mount Drop-In or Undermount Bar Sink, (GKDS151581)
- NANTUCKET SINKS Large Single Bowl Dual-mount Granite Composite Black (PR3020-DM-BL)
- NANTUCKET SINKS 30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink with Accessories (ZR-PS-3018-16)
- AMERICAN STANDARD Colny Tpmt 20G Ss Sink3Hol wDrin (20SB.8252283S.075)
- ELKAY Dart Canyon, SS, 29-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF30279DBG)
- Anzzi Kitchen Sinks