Shop All Toilet Seats
Anzzi
Vail Smart Toilet Bidet with Remote and Auto Flush
Mfr # TL-ST823WH
Zoro # G810724452
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Overall Width 15.6"
- Front Type Closed
- For Bowl Shape Elongated
- Standards cUPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # TL-ST823WH
- Zoro # G810724452
- UPC # 191042075047
- Country of Origin China
- Category Toilet Seats
Dimensions
Overall Width | 15.6" |
Seat Height | 25.6" |
Details
Color | White |
Front Type | Closed |
For Bowl Shape | Elongated |
Standards | cUPC |
Features | Adjustable Aerated Wash Spray; Adjustable Nozzle; Adjustable Sprayer Settings; Adjustable Water Pressure; Battery Operated Flushing System; Concealed Trapway; Control Panel; Feminine Wash; Heated; Heated Seat; Lighted; Posterior Wash; Remote Control Operation; Side Control Operated; Skirted Design; Soft Close; Stainless Steel Nozzle; Touchless; Warm Water Wash |
Description
The Vail smart toilet leaves conventional thinking behind and brings your bathroom into the future of personal cleanliness. The warm water jets clean you better than toilet paper ever could. We have even made it eco-friendly, you will use no toilet paper, minimal electricity, and less water per flush than a standard toilet!
- •ADJUSTABLE BIDET - Spray nozzle moves front to rear, back and forth for a thorough cleaning
- •SANITARY - Made with super-sanitary nano-antibacterial materials
- •WATER FILTER - Water purifying filter guarantees you get the cleanest personal washing
- •HEATED WATER - Water spray is maintained at a constant, comfortable temperature
- •HEATED SEAT - Larger seat has built-in warmer so you never sit down on a cold seat
- •AUTO FLUSH - Convenient 3-way flushing auto flush, remote flush, and manual control flush
- •REMOTE CONTROL - Easy-to-use remote control for touchless control of features
- •Emergency battery back-up system so you can use your toilet even when power is out (battery not included)
- •Energy efficient uses minimal electricity
- •Efficient tankless design uses water only as you need it
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" S-451 CHECK VALVE (105-206)
- LAVELLE INDUSTRIES Flush Valve Kit (4033BP)
- PENTAIR/PENTEK Housing Wrench (150296-75)
- TOTO Hydropower Generator Urinal (TH559EDV504)
- ANZZI Ember Smart Electric Bidet Toilet Seat with Remote Pad and Heated Seat (TL-AZEB101BR)
- ANZZI Echo Elongated Smart Toilet Bidet in White with Auto Open, Auto Flush, Voice and Wifi Controls (TL-ST950WIFI-WH)
- ANZZI Echo Elongated Smart Toilet Bidet in Matte Black with Auto Open, Auto Flush, Voice and Wifi Controls (TL-ST950WIFI-MB)
- ANZZI Smart Bidet Toilet Seat - Remote Control, Heated Seat and Air Purifier (TL-AZEB105BR)
- ANZZI ENVO Aura Smart Toilet Bidet with Remote & Auto Flush (TL-STSF851WH)
- ANZZI ENVO Echo Elongated Smart Toilet Bidet in White with Remote (TL-STFF950WH)
- KOHLER Dexter Elongated Urinal With Top Spu (5016-ET-0)
- Anzzi Toilet Seats