Anzzi

Trend 67" Acrylic Bathtub with Tugela Faucet and Talos 1.6 GPF Toilet


product price: $2,211.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Anzzi
  • MFR # FTAZ093-52C-65
  • Zoro # G900692135
  • UPC #
    191042033542
  • Country of Origin China
  • Category Bath Tubs

Description

Bring an oasis home with our ANZZI Trend soaking bathtub crafted in white marine grade acrylic with high yield fiberglass reinforcement. Ergonomically designed to cradle the body's form for maximum comfort this tub is styled with a classic and contemporary flair. Relax and drift away while submerged in your personal oasis.One piece acrylic bathtub in glossy white
  • Built in overflow with included pop up drain in chrome
  • Bathtub water capacity: 79.26 gallons
  • Bathtub dimensions: 67 in. L x 31.5 in. W x 28.3 in. H
  • Bathtub soaking depth: 17.7 in.
  • Three (3) handle; single (1) hole faucet in a polished chrome finish
  • Faucet spout height: 23.62 in.; spout reach: 6.3 in.; flow rate: 5.1 gpm
  • Faucet includes matching handheld sprayer
  • Two (2) piece vitreous china in white
  • Soft closing elongated seat and cover included
  • 1.6 gpf flush rate; 12 in. rough-in
  • Restrictions

    • This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.