Shop All Kitchen Faucets
Anzzi
Touchless PullDown Faucet with Fan Sprayer, Brushed Nickel
Mfr # KF-AZ303BN
Zoro # G407144700
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spout body, handle, deck plate, spring neck, control box, weight, mounting kit
- Overall Length 12
- Faucet Type Pull Down
- Standards cUPC, NSF 61, NSF 372,CEC
- Height 21.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # KF-AZ303BN
- Zoro # G407144700
- UPC # 191042072312
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Overall Length | 12 |
Height | 21.7 |
Depth | 10.6 |
Details
Finish | Brushed Nickel |
Includes | Spout body, handle, deck plate, spring neck, control box, weight, mounting kit |
Faucet Type | Pull Down |
Standards | cUPC, NSF 61, NSF 372,CEC |
Features | Gooseneck, Pull Out Spray Wand, Touchless Sensor Control, 360 Degree Swivel |
Material | Stainless Steel |
Color/Finish | Brushed Nickel |
Flow Rate (GPM) | 1.8 |
Handle type | Lever |
Description
Youll wonder how you ever lived without the touchless convenience of this premium kitchen upgrade We built this faucet with the latest motiondetection technology so its simple to use, sanitary and super helpful, just wave your hand near the sensor to easily turn the water flow on or off The sleek, stylish design features a pulldown spray head with two powerful spray modes and a swiveling spout Available in three finishes, Brushed Nickel, Brushed Gold, Matte Black TOUCHLESS MOTIONSENSOR TECHNOLOGY, handsfree operation makes faucet super easy to use, keeps the fixture cleaner and helps prevent the spread of germs Wave once to turn it ON then wave again to turn it OFF POWERFUL SPRAY MODE focus the jets in a powerful rinse spray for heavy duty cleaning PULL DOWN SPRAY HEAD SWIVELING SPOUT, makes it simple to direct a powerful spray of water right where you need it AVAILABLE IN THREE BEAUTIFUL FINISHES, choose from Brushed Nickel, Brushed Gold, or Matte Black RHINOALLOY CERTIFIED, the best quality and longlasting durability DECK PLATE INCLUDED, can be installed in 1, 2 or 3hole sinks CONNECTION SIZE 38 in
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Female Bulkhead, 1/4 in Tube Size, Nylon, Black, 10 PK (3036 56 14)
- ZORO SELECT Tubing, 7/16 In OD, 100 Ft L, Natural (HDPE716ANA)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/EPDM, Full Port, S/T (TBH2075ASTE0000)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P562)
- ANZZI Touchless PullDown Faucet with Fan Sprayer, Matte Black (KF-AZ303MB)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1188)
- MOEN One-Handle Pulldown Kitchen Faucet (7594EWC)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AX)
- SPEAKMAN Neo Sensor Pull Down Kitchen Faucet - SS (SBS-1042-SS)
- DELTA Broderick Single Handle Pull-Down Kitchen Faucet (9190-CZ-DST)
- PERRIN & ROWE Georgian Era Pull-Down Kitchen Faucet (U.4744PN-2)
- Anzzi Kitchen Faucets