Anzzi

Timbre Single-Handle Standard Kitchen Faucet in Polished Chrome


product price: $227.90
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Timbre Series Single Handle Kitchen Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Lustrous Polished Chrome rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. Additionally, the ANZZI Timbre Series features a simple to use and easy to handle Euro-grip sprayer offering the full range of motion needed for even the toughest washes. The ANZZI Timbre Series is listed certified under cUPC, NSF, AB1953 for installation within North America.Lustrous Polished Chrome finish
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Singular (1) gyroscopic handle for complete control
  • Elegantly angled spout inspired by the latest European styles
  • Complete motion 360 degree turning spout
  • Valve included
  • Deck mounted single (1) hole installation
  • Spout Reach: 7.9 in.; Spout Height: 11.5 in.
  • Flow Rate: 1.5 gpm flow rate
  • cUPC, NSF, AB1953 certified and listed for North America
  • Marine grade quality ceramic disk valve include
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    • This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.