Shop All Kitchen Faucets
Anzzi
Timbre Single-Handle Standard Kitchen Faucet in Brushed Nickel
Mfr # KF-AZ034BN
Zoro # G400692970
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # KF-AZ034BN
- Zoro # G400692970
- UPC # 848308074251
- Country of Origin China
- Category Kitchen Faucets
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Timbre Series Single Handle Kitchen Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Traditional Brushed Nickel rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. Additionally, the ANZZI Timbre Series features a simple to use and easy to handle Euro-grip sprayer offering the full range of motion needed for even the toughest washes. The ANZZI Timbre Series is listed certified under cUPC, NSF, AB1953 for installation within North America.Traditional Brushed Nickel finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Singular (1) gyroscopic handle for complete control Elegantly angled spout inspired by the latest European styles Complete motion 360 degree turning spout Valve included Deck mounted single (1) hole installation Spout Reach: 7.9 in.; Spout Height: 11.5 in. Flow Rate: 1.5 gpm flow rate cUPC, NSF, AB1953 certified and listed for North America Marine grade quality ceramic disk valve include Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" PVC COMP. COUPLING (204-109)
- DELTA Manual, 1 Hole Single Handle Pull-Down Kitchen Faucet (9159-DST)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 1/2 In (108-053HN)
- SURETHANE Surethane Polyurethane Tubing, 4mm / 5/32" OD x 100', Black (PU04M/532ABK)
- ANZZI Touchless PullDown Faucet with Fan Sprayer, Matte Black (KF-AZ303MB)
- GOURMETIER LS8508CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Nickel (LS8508CTL)
- KINGSTON BRASS KS1141AX Heritage Two-Handle Bridge Kitchen Faucet, Polished Chrome (KS1141AX)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG8193DL)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798PKLLS)
- ZURN Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (Z871C4-XL-3F)
- KOHLER Crue Pull-Out Single-Handle Kitchen Faucet (22976-2MB)
- Anzzi Kitchen Faucets & Accessories