Shop All Shower & Bathtub Parts
Anzzi
Tier 36 x 60" Right Drain Single Threshold Shower Base in White
Mfr # SB-AZ04RD
Zoro # G500692313
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SB-AZ04RD
- Zoro # G500692313
- UPC # 191042000766
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Trust ANZZI to provide the perfect foundation for your new dream shower. ANZZI shower bases are legendary for their durable resilience and high performance reliability. ANZZI craftsman use only RHINO ALLOY certified materials such as marine grade acrylic and high yield fiberglass to deliver a durable and stylish shower base unit. The glossy evenly coated finish is a striking eye catcher which compliments and enhances any style of bathroom.Overall dimensions: 60 in. W x 36 in. D x 5.5 in. HInterior depth of up to 2.5 inches Lustrous high gloss white finish RHINO ALLOY certified marine grade acrylic with fiberglass reinforcement cUPC certified Integrated 1.2 inch tile flange Three (3) sided integrated tile flange for 3-wall alcove installation Right drain location Drain assembly not included Ships from warehouse within 24 hours of order processing Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1/4" MNPT PVC Ball Valve 2-Way (1077002)
- ZORO SELECT CPVC Cap, Schedule 80, 1-1/4" Pipe Size, Socket (9847-012)
- RHEEM Resistored HWD Element, Copper, 120V, 3000W (SP10874JH)
- DAWN 56 Oz Dish Soap (3817B)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Matte Black (SD-AZ15-01MB)
- ANZZI Fellow 30" by 72" Frameless Hinged Shower Door in Brushed Nickel (SD-AZ09-02BN)
- ANZZI Field 36" x 60" Double Threshold Shower Base in White (SB-AZ012WL)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Chrome (SD-AZ15-01CH)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Shower Doorin Brushed Nickel (SD-FRLS05702BN)
- ANZZI Kahn Series 48 in. x 76 in. Frameless Sliding Shower Door in Chrome (SD-FRLS05801CH)
- ZORO SELECT Diverter Spout, 5-3/8" L (15080)
- Anzzi Shower & Bathtub Parts