Shop All Shower Heads
Anzzi
Thyme Single Handle Wall Mounted Showerhead in Polished Chrome
Mfr # SH-AZ030
Zoro # G802747452
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Material Brass
- Length 18.7 In
- Width 6.3 In
- Height 4.93 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # SH-AZ030
- Zoro # G802747452
- UPC # 848308074244
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 18.7 In |
Width | 6.3 In |
Height | 4.93 In |
Showerhead Diameter | 11.4 in. |
Shower Head Height | 7.48 In |
Showerhead Face Diameter | 11.4 In |
Details
Color | Chrome |
Material | Brass |
Weight | 6.61 lbs |
Includes | Marine grade quality ceramic disk valve |
Finish | Polished |
Certifications | cUPC |
Installation | Wall Mounted |
Flow Rate | 1.8 gpm |
weight | 6.61 lbs |
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Thyme Single handle Wall mounted showerhead and bath faucet set. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Lustrous Polished Chrome rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The Heavy Rain showerhead provides a powerful and deeply refreshing full body shower. The ANZZI Thyme is listed certified under cUPC for installation within North America.
Documents & Resources
Restrictions
- View the Lighting Facts
- View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS 3/8 in. MIP in. X 3/4 in. D Female Hose Thread Brass Dishwasher Elbow (737469-0612AH)
- KISSLER Plastic Escutcheon Ring Split, 1-1/4", Pk12 (42-9030)
- SHARKBITE Pressure Reducing Valve, 4-31/64 in. L (23808-0045)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-66)
- ANZZI Heavy Rainfall Stainless Steel Shower Bar with Hand Sprayer in Polished Chrome (SH-AZ101CH)
- ANZZI Magnetic Valkyrie Multi-Spray Retro-Fit 7.48 in. Dual Wall Mount Fixed and Handheld Shower Head in Matte Black with Magna-Diverter (SH-AZ067MB)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contemporary Raincan Shower Head (52668-BL)
- ZURN Shower Head, 2-1/4" H, 1.75 gpm Flow Rate (Z7000-S5-1.75)
- SLOAN wall, Shower Head, Chrome (AC51-2.5)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Nickel (26284-BN)
- Anzzi Bathtub Faucets & Accessories