Shop All Bathtub and Shower Faucet Combo
Anzzi
Tempo 1-Handle 1-Spray Tub and Shower Faucet in Brushed Nickel
Mfr # L-AZ026BN
Zoro # G000693315
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # L-AZ026BN
- Zoro # G000693315
- UPC # 848308074237
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Tempo Series Single handle Wall mounted showerhead and bath faucet set. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Traditional Brushed Nickel rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The Heavy Rain showerhead provides a powerful and deeply refreshing full body shower. The ANZZI Mezzo Series is listed certified under cUPC for installation within North America.Traditional Brushed Nickel finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Singular (1) lever handle control Heavy Rain showerhead technology Modern European inspired design brought to life through precision German engineering Spout Reach: 6.81 in.; Showerhead Diameter: 16.3 in. Flow Rate: 1.8 gpm flow rate cUPC certified and listed for North America Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 2 ft Length, Type M (MH10002)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.375 ID X .500 OD X 100 FT [Each] (THDPENA.375X.500X100FT)
- SHARKBITE Push-to-Connect Tee, 1 in Tube Size, Brass, Brass (U374LF)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Venetian Bronze (T14059-RB)
- KOHLER Pitch Shower Only Headless Kit (TLS97077-4-2MB)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- MOEN Verso Combo Ch 1.75 Gpm (220C3EP)
- MAGELLAN Tub and Shower Faucet, Matte Black, Wall Mount (KB630)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Brushed Gold (KTF3101BG)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80971-Z)
- Anzzi Bathtub and Shower Faucet Combo