Shop All Bathroom Safety Bars and Chairs
Anzzi
Teak, Shower Seat, Teak
Mfr # AC-AZ203MB
Zoro # G705290857
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Teak
- Material Teak
- Color Matte Black
- Width 17
- Height 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # AC-AZ203MB
- Zoro # G705290857
- UPC # 191042064850
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 17 |
Height | 17 |
Depth | 15 |
Details
Finish | Teak |
Material | Teak |
Color | Matte Black |
Item | Shower Seat |
Features | Teak Shower Seat with Matte Black Hardware |
Weight | 9.9 |
Installation Type | Direct to Stud |
Shape | Rectangular |
Capacity | 350 lbs |
Description
ANZZI offers a safe and comfortable seating solution for any luxury bath or shower. The ANZZI Saxon shower seat is crafted using all natural teak woods and RHINO ALLOY certified copper hardware and trim. When not in used the Saxon shower seat can be folded up to maximize until it’s ready to be used again. Add an extra layer of luxury to your daily shower routine with the ANZZI Saxon wall mounted shower seat. Like what you see? You can make this bathroom suite a reality with ANZZI ALSO AVAILABLE FOR PURCHASE (Search #) : Shower Door (SD-AZ8077-02MB), Shower Panel (SP-AZ078MB), Smart Bidet (TL-STSF851WH), Console Sink (CS-FGC001-MB), LED Mirror (BA-LMDFXBT005WH), Sink Faucet (L-AZ012MB), Shower Base (SB-AZ103C) FOLDS UP - Folds up and out of the way when not in use WEIGHT CAPACITY - Supports up to 350 lbs. DIMENSIONS: 17 x 17 in. ADA COMPLIANT NATURAL TEAK WOOD - Crafted using natural teak wood and aluminum hardware Matte Black finish WALL MOUNTED - Direct to stud wall mounted installation LONG LASTING - Rust and Scratch Resistant hardware ALL HARDWARE INCLUDED - Professional Installation Recommended Ships from factory within 24 hours once order is processed
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Plastic Showerhead, 10 In Dia (S24-195)
- ZORO SELECT FDA Silicone Tubing, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-741)
- ZOELLER 3" Compression PVC Full Flow Check Valve (30-0030)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline Single Union (7030501)
- ANZZI 17 inL, Natural Teak Wood, Shower Seat, Polished Chrome (AC-AZ203)
- ANZZI 24 inL, Natural Teak Wood, Shower Seat, Aluminum trim (AC-AZ8210)
- WINGITS 18" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS18)
- MOEN Home Care Peened 42" concealed screw grab bar (LR8942P)
- ZORO SELECT 24" L, Wall Mount, Stainless Steel, Boomerang Grab Bar, Satin With Textured Finish (4WMG7)
- ZORO SELECT Stainless Steel, Nylon Cord, Retractable Clothesline, Bright Polished (1ECP1)
- BOBRICK 42" L, Straight, Stainless Steel, B680642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X42)
- Anzzi Bathroom Safety Bars and Chairs