Shop All Bathroom Safety Bars and Chairs
Anzzi
Teak, Shower Seat, Teak
Mfr # AC-AZ202MB
Zoro # G805290856
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Teak
- Material Teak
- Color Matte Black
- Width 18.7
- Height 12.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # AC-AZ202MB
- Zoro # G805290856
- UPC # 191042064843
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 18.7 |
Height | 12.6 |
Depth | 12.6 |
Details
Finish | Teak |
Material | Teak |
Color | Matte Black |
Item | Shower Seat |
Features | Teak Shower Seat with Matte Black Hardware |
Installation Type | Direct to Stud |
Weight | 7.3 |
Capacity | 280 lbs |
Shape | Rectangular |
Description
ANZZI offers a safe and comfortable seating solution for any luxury bath or shower. The ANZZI Bohemian shower seat is crafted using all natural teak woods and RHINO ALLOY certified aluminum hardware and trim. When not in used the Bohemian shower seat can be folded up to maximize until it’s ready to be used again. Add an extra layer of luxury to your daily shower routine with the ANZZI Bohemian wall mounted shower seat. Like what you see? You can make this bathroom suite a reality with ANZZI ALSO AVAILABLE FOR PURCHASE (Search #) : Shower Door (SD-AZ8077-02MB), Shower Panel (SP-AZ078MB), Smart Bidet (TL-STFF950WH), Towel Warmer (TW-AZ018MB), Shower Base (SB-AZ103L) FOLDS UP - Folds up and out of the way when not in use WEIGHT CAPACITY - Supports up to 280 lbs. DIMENSIONS: 18.7 x 12.6 in. ADA COMPLIANT NATURAL TEAK WOOD - Crafted using natural teak wood Matte Black finish WALL MOUNTED - Direct to stud wall mounted installation LONG LASTING - Rust and Scratch Resistant hardware ALL HARDWARE INCLUDED - Professional Installation Recommended Ships from factory within 24 hours once order is processed
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 1/2 in x 1 in Pipe Size (830-211)
- LEGRIS All Metal Push to Connect Fitting (3816 06 00)
- MAXPURE 2-1/2" Clamp T316L SS Solid End Cap (TEG16A6L2.5-PL)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094CH)
- ANZZI 17 inL, Natural Teak Wood, Shower Seat, Polished Chrome (AC-AZ203)
- ANZZI 24 inL, Natural Teak Wood, Shower Seat, Aluminum trim (AC-AZ8210)
- KOHLER Artifacts 12" Grab Bar (25154-SN)
- MOEN Align 42in Designer Grab Bar in Brushed Gold (YG0442BG)
- KOHLER 14-7/16" L, Purist, Metal, Purist 12" Grab Bar (11891-BN)
- HEALTHSMART 16" L, Adjustable, Plastic, Bath Seat, Textured (522-9810-1900)
- BLUEVUE Stainless Steel 304, 12" Stainless Steel Grab Bar, Oil Rubbed Bronze, Oil Rubbed Bronze (BVGB-12-ORB)
- Anzzi Bathroom Safety Bars and Chairs