Shop All Widespread Bathroom Faucets
Anzzi
Sonata 8" Widespread 2-Handle Mid-Arc Bathroom Faucet, Brushed Nickel
Mfr # L-AZ015BN
Zoro # G700693134
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # L-AZ015BN
- Zoro # G700693134
- UPC # 848308074053
- Country of Origin China
- Category Widespread Bathroom Faucets
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Sonata Series 2-Handles Bathroom Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Traditional Brushed Nickel rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The elegantly simple dual handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The ANZZI Sonata Series is listed certified under cUPC, NSF, AB1953, Watersense, ADA for installation within North America.Traditional Brushed Nickel finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Twin dual (2) lever handle control Elegantly arching spout inspired by the latest European styles Deck mounted three (3) hole installation Spout Reach: 4.92 in.; Spout Height: 2.66 in. Flow rate: 1.2 gpm cUPC, NSF, AB1953, Watersense, ADA certified and listed for North America Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 4"x1", 150,304, Thrd (4381032680)
- PFISTER Bathroom Parts, Stem Kit Ext 2 Valve (910-0070)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1 in Pipe Size (805-010)
- KOHLER Seal, Flat (1097686)
- KINGSTON BRASS KB911BL Vintage Widespread Bathroom Faucet, Polished Chrome (KB911BL)
- KINGSTON BRASS Widespread Bathroom Faucet, Antique Copper (FSC197AXAC)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Flow Rate (GPM): 1.2 (L-7472-ORB)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- KINGSTON BRASS KS4462FL 8" Widespread Bathroom Faucet, Polished Brass (KS4462FL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB982AX)
- KOHLER Avid Widespread Bathroom Sink Faucet (97352-4-BN)
- Anzzi Bathroom Sink Faucets & Accessories