Shop All Bath Tubs
Anzzi
Sofi 5.6 ft. Center Drain Whirlpool and Air Bath Tub in White
Mfr # FT-AZ201
Zoro # G700693363
product price: $1,457.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,457.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Sofi series Whirlpool bathtub combines a traditional freestanding design with a contemporary touch of simple forms and shapes. This style creates an elegant, functional centerpiece for your bathroom and a focal point for relaxation. Enjoy the ultimate bathtub experience with 18 luxurious zero profile air jets and 12 low profile water jets.Give us a call at 1-844-44-ANZZI if you have any questions or just need help selecting the right tub for your needs WHIRLPOOL JETTED - Eight (8) Acu-Stream and four (4) directional hydro-therapeutic low profile whirlpool massage jets AIR JETTED - 18 zero profile pin-hole air jets for a soothing total body aero-therapeutic massage AROMATHERAPY - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of aroma infused massage bubbles. MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature Flush easy-push buttons and whirlpool pressure control Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability Smooth, glossy ultra white acrylic finish with polished chrome trim Overall dimensions: 67.375" L x 33" W x 24" H Basin dimensions: 63" L x 24" W Average water capacity: 50 gallons Center drain with left side pump location Waste and overflow drain sold seperately
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose, 96793 (96793)
- JOHN GUEST Angle Supply Stop, Acetal Copolymer, 1/4" (ASV3)
- T&S BRASS Coupling Flange, Wall, Leadfree For - Part# Ts002893-40 (TS002893-40)
- VIEGA Viega MegaPress coupling With stop, 2" x 2" (90305)
- ANZZI Belissima 69.29” Double Slipper Acrylic Claw Foot Tub in White (FT-CF130FAFT-CH)
- ANZZI 66.9 L, 31.5 W, Black, Acrylic (FT-AZ098BK)
- ANZZI Prima 67" Acrylic Bathtub with Tugela Faucet and Talos 1.6 GPF Toilet (FTAZ095-52C-65)
- ANZZI Right Drain Tub in White With 48 x 58 in. Tub Door in Chrome, 5 ft. (SD1101CH-3260R)
- ANZZI Sabbia 5.9 ft. Solid Surface Freestanding Bathtub in Matte White (FT-AZ511)
- ANZZI Chand 55 in. Acrylic Flatbottom Freestanding Bathtub in White (FT-AZ098-55)
- KINGSTON BRASS VTPN603020L 60" Acrylic Drop In Tub with, 60" L, 30" W, White, Acrylic (VTPN603020L)
- Anzzi Bath Tubs