Shop All Kitchen Faucets
Anzzi
Singer Single-Handle Pull-Down Kitchen Faucet, Polished Chrome
Mfr # KF-AZ041
Zoro # G800692709
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # KF-AZ041
- Zoro # G800692709
- UPC # 848308072301
- Country of Origin China
- Category Kitchen Faucets
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Singer Pull Down Single Handle Kitchen Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Lustrous Polished Chrome rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. Additionally, the ANZZI Singer features a simple to use and easy to handle Euro-grip pull down sprayer offering the full range of motion needed for even the toughest washes. The ANZZI Singer is listed certified under CUPC, AB 1953, NSF for installation within North America.Lustrous Polished Chrome finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Singular (1) gyroscopic handle for complete control Elegantly arching spout inspired by the latest European styles Complete motion 360 degree turning spout Valve included ANZZI Euro-grip pull out sprayer with high quality low flow aerator Dual (2) Sprayer Settings Deck mounted single (1) hole installation Spout Reach: 8.58 in.; Spout Height: 10.94 in. Flow Rate: Inner: 1.95/ Outter1.9 gpm CUPC, AB 1953, NSF certified and listed for North America Marine grade quality ceramic disk valve include Ships from factory within 24 hours once order is processed
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METPAR CORP Pilaster to Wall Bracket Kit for Steel Partition (15-670)
- KINGSTON BRASS Extended Disposal Flange, Black Stainless Steel (BS2000)
- KISSLER Supply Line, 120 in. L, 1/4 in. Stop Intel (88-6080)
- APOLLO PEX-A 1/2 in. Barb X 1/2 in. D Barb Brass 90 Degree Elbow (EPXE1212)
- ANZZI Touchless PullDown Faucet with Fan Sprayer, Matte Black (KF-AZ303MB)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Weight: 4.7 (2LG261)
- FISHER MFG Filler, Glass, Lead Free, S/S, Ped For - Part# Fis54194 (FIS54194)
- JR PRODUCTS MANUAL WATER FAUCET, CHROME (97025)
- VALTERRA SPOUT, 8IN FOR 2 HDL KITCHEN FAUCETS, PLASTIC, CHROME (PF281013)
- SHARPTOOLS 08-1523 4 Ft. Faucet Spray Hose (SH568495)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4766PN-2)
- Anzzi Kitchen Faucets