Shop All Kitchen Faucets
Anzzi
Singer Series Single-Handle Pull-Down Sprayer Kitchen Faucet
Mfr # KF-AZ042
Zoro # G201711788
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # KF-AZ042
- Zoro # G201711788
- UPC # 848308072318
- Country of Origin China
- Category Kitchen Faucets
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Singer Pull Down Single Handle Kitchen Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Lustrous Brushed Nickel rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. Additionally, the ANZZI Singer features a simple to use and easy to handle Euro-grip pull down sprayer offering the full range of motion needed for even the toughest washes. The ANZZI Singer is listed certified under CUPC, AB 1953, NSF for installation within North America.
- Traditional Brushed Nickel finish
- RHINO ALLOY certified lead-free solid brass with rust resistant finish
- Singular (1) gyroscopic handle for complete control
- Elegantly arching spout inspired by the latest European styles
- Complete motion 360 degree turning spout
- Valve included
- ANZZI Euro-grip pull out sprayer with high quality low flow aerator
- Dual (2) Sprayer Settings
- Deck mounted single (1) hole installation
- Spout Reach: 8.58 in.; Spout Height: 18.38 in.
- Flow Rate: Inner: 1.95/ Outter1.9 gpm
- CUPC, AB 1953, NSF certified and listed for North America
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Seat, Fleur (85332-BR-0)
- TOTO Cover Glass For All Ecopower Concealed F (TH559EDV553)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 1-1/2 in Pipe Size (1402015)
- J.W. WINCO J.W. Winco GN 749 Threaded Pipe Plugs, Steel, Zinc Plated, w/ NBR Synthetic Rubber Seal, M 10 x 1 (749-M10X1-A)
- ANZZI Touchless PullDown Faucet with Fan Sprayer, Matte Black (KF-AZ303MB)
- DENDESIGNS Rubber Trough-O-Matic Stock Tank Float Valve (DE82426)
- CONCORD FB2148DL 8-Inch Centerset Kitchen Faucet (FB2148DL)
- THERMWELL PRODUCTS FC2 Hard Faucet Cover (TH386458)
- RIOBEL Kitchen Faucet With Spray (AZ101SS)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1121)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-CP)
- Anzzi Kitchen Faucets & Accessories