Shop All Bathroom Vanities with Tops
Anzzi
Siena 48 in. Console Sink in Matte Black with Matte Grey Counter Top
Mfr # CS-FGC002-MB
Zoro # G504407937
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # CS-FGC002-MB
- Zoro # G504407937
- UPC # 191042058392
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Guests will be impressed with this fashion-forward bathroom update! Our Siena console sink stands out with an avant-garde frame design, crafted from stainless steel and finished in a dramatic Matte Black powder coat. The premium-quality Matte Grey sink and counter top are made of tough gel-coated resin to make sure they stand the test of time. A clever built-in towel rack keeps your towels and washcloths handy, while the matte grey stone sheet bottom panel creates a perfect storage space for all your bathroom necessities.. Includes counter top sink, frame and mounting hardware. Durable Matte Grey counter top is crafted from gel-coated resin for long life. Rust-resistant stainless steel frame is finished in dramatic Matte Black. Console dimensions: 48 in. W x 34 in. H x 22 in. D. Counter top dimensions: 48 in. W x 6 in. H x 22 in. D. Sink dimensions: 16.5 in. W x 16.5 in. D. Get it fast — ships from warehouse within 24 hours of order processing. Safe and convenient curbside delivery. Water supply kit and drain not included. LED Mirror shown is BA-LMDFX004AL, 36 in. H x 36 in. W LED Mirror with easy touch dimmer and defogger, sold separately. Faucet shown is L-AZ107MB, Valle series single-hole faucet in Matte Black, sold separately
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Branch Tee, Zinc Steel, CompxM, 5/8Inx1/2In (10 SBU-S)
- KOHLER Hydrorail-R-Arch Shower Column (45211-2MB)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G015)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for GE Smartwater FXRC, MXRC 46-9905. (SGF-MXRC)
- ANZZI 34.5 in. Console Sink in Matte Black with Carrara White Counter Top (CS-FGC004-MB)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, White (MLB6758)
- CASTELLO USA Amazon 48" Wall Mounted Blue Vanity With White Top And Chrome Handles (CB-MC-48BLU-CHR-2056-WH)
- LAVIVA Mediterraneo, 36, Grey Cabinet & White Carrera Counter (313MKSH-36G-WC)
- CAMBRIDGE PLUMBING Complete 18" Vanity Set with Brushed Nickel Plumbing (8137W-BN)
- CAMBRIDGE PLUMBING 18 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8137S-CP)
- CASTELLO USA Amazon 36" Wall Mounted White Vanity With Gray Top And Gold Handles (CB-MC-36W-GLD-2056L-GR)
- Anzzi Bathroom Vanities with Tops