Shop All Shower & Bathtub Parts
Anzzi
Rose 60" x 36" x 74" DIY Friendly Alcove Shower Surround, White
Mfr # SW-AZ8077
Zoro # G700692106
product price: $974.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$974.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SW-AZ8077
- Zoro # G700692106
- UPC # 191042048928
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Quickly and near effortlessly transform your shower from the normal everyday design to the latest is contemporary shower décor and style. The ANZZI Rose SERIES shower wall system is crafted using RHINO ALLOY certified parts and material including scratch resilient marine grade acrylic. These easy-DIY shower walls also features five deep set easy access shampoo shelves providing ample storage and convenience. Offering high end quality, low maintenance and trusted reliability the Rose Series shower wall system is the optimal choice for modern shower upgrades.Three (3) piece shower wall systemEasy to handle RHINO ALLOY certified marine grade acrylic in white Scratch resilient easy to clean surface Simple DIY installation Five (5) built in shelves for always convenient shampoo and soap placement Overall dimensions: 60 in. L x 36 in. W x 74 in. H Shower size: 60 in. L x 36 in. W All mounting hardware included Engineered to pair with ANZZI's shower base collection: SB-AZ007WL Ships from factory within 24 hours once order is processed Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY PLUG 3/4"" SCHE 80 PVC (PVC81131200)
- RHEEM Rtg20006Dw Remote Control (RTG20006DW)
- KOHLER Purist Single-Handle Bathroom Sink Faucet With Straight Lever Handle (14402-4A-2MB)
- APOLLO VALVES 3/4" FNPT Bronze Ball Cone Spring Check Valve (6110401)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Matte Black (SD-AZ15-01MB)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Shower Door in Matte Black (SD-FRLS05702MB)
- ANZZI Passion 24" by 72" Frameless Hinged Shower Door in Brushed Nickel (SD-AZ8075-01BN)
- ANZZI Pacific 48 in. by 58 in. Frameless Hinged Tub Door in Matte Black (SD-AZ8076-01MB)
- ANZZI Halberd 48" x 72" Framed Brushed Nickel TSUNAMI GUARD Shower Door (SD-AZ052-01BN)
- ANZZI Lancer 23" x 72" Semi-Frameless Shower Door in Brushed Nickel (SD-AZ051-01BN)
- KEENEY MFG S-Shaped Shower Arm and Flange, Polished Chrome (PP825-191)
- Anzzi Shower & Bathtub Parts