Shop All Shower & Bathtub Parts
Anzzi
Romance 72in x 335in Frameless Swinging Shower Door in Brushed Gold
Mfr # SD-AZ14-01BG
Zoro # G307019283
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Frameless
- Height (In.) 72
- Material Glass
- Width (In.) 33.3
- Includes All Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SD-AZ14-01BG
- Zoro # G307019283
- UPC # 191042074118
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 72 |
Width (In.) | 33.3 |
Depth (In.) | 1.75 |
Details
Type | Frameless |
Finish | Brushed Gold |
Material | Glass |
Includes | All Mounting Hardware |
Color | Clear |
Connection | Hinged |
Description
Embellish your bathing space with the elegant minimalism of ANZZIs frameless shower door The ultramodern good looks are backed by premium construction from top quality materials ANSIcertified tempered glass panels are strong durable and safe Tsunami Guard shielding repels water to prevent cloudy buildup Easy glide door pivot makes opening and closing effortless Aluminum hardware has a beautiful Brushed Gold finish that wont lose its luster and looks gorgeous year after year SAFE STRONG DURABLE tempered glass panels are ANSIcertified GLASS STAYS CRYSTAL CLEAR Tsunami Guard shielding repels water to prevent cloudy buildup EASY GLIDE DOOR PIVOT resistancefree for smooth and effortless openingclosing VERSATILE REVERSIBLE DESIGN engineered for both right and left installation Whatever fits your space RHINO ALLOY CERTIFIED we use only the highest quality materials guaranteed FLAWLESS BRUSHED GOLD FINISH hardware never loses its luster and looks gorgeous year after year DIMENSIONS fixed panel 72in H x 176in W door 72in H x 159in W overall 72in H x 335in W INCLUDES EVERYTHING YOU NEED package includes screws wall anchors water sealing strip pivot seat lube
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Cartridge For Moen 1200 (C1775TS)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 80 (40408)
- BRADLEY Channel Frame Mir, 16 X 36 (781-016360)
- AK INDUSTRIES AK Industries AKS10901 16 x 16 x 16 in. B4 Tuf-Tite Dist Box Risers (AKS10901)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Brushed Nickel (SD-AZ14-01BN)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Matte Black (SD-AZ14-01MB)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Chrome (SD-AZ14-01CH)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Shower Door in Matte Black (SD-FRLS05702MB)
- ANZZI Randi 36" x 36" Neo-Angle Double Threshold Shower Base in White (SB-AZ01NO)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Shower Doorin Brushed Nickel (SD-FRLS05702BN)
- KOHLER Revel(R) Sliding Bath Door, 55-1/2"H X 56-5/8 - 59-5/8"W, With 1/4" Thick Crystal Clear Glass (707000-L-BNK)
- Anzzi Shower & Bathtub Parts