Shop All Kitchen Sinks
Anzzi
Roine 35" White Reversible Apron Front Solid Surface Kitchen Sink
Mfr # K-AZ223-2A
Zoro # G600692824
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # K-AZ223-2A
- Zoro # G600692824
- UPC # 191042004108
- Country of Origin China
- Category Kitchen Sinks
Description
The renaissance of kitchen hardware has arrived with ANZZI’s ROINE series kitchen sinks. Crafted of rich Solid Surface man made ANZZI stone the ROINE grants a smooth, non-porous surface that is warm and inviting to the touch. But the beauty of an ANZZI stone surface is its uncanny resilience to germs, stains, discoloration, visible chipping and more. The solid core nature allows you to easily sand away scuffs and marks without effecting the finish. ANZZI sinks are crafted to stand the test of time both structurally and aesthetically.Easy to clean, low maintenance non-porous surface resists germs, stains, fire and chemicalsRHINO ALLOY certified ANZZI Stone craftsmanship for unrivaled durability Reversible smooth or decorative front installation Seamless 10 mm radius corners for easier cleaning 3.5 in. drain opening Exterior dimensions: 35.43 in. L x 17.91 in. W x 9.25 in. H Basin dimensions: 16.14 in. L x 15.75 in. W x 7.87 in. H Smooth and warm to the touch matte finish Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com Due to a +/- 5 mm tolerance in the measurements it is recommended that cutting or building the countertop is not performed until the sink is received and measured
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal Flange Kit, Spigot (UF2971)
- SHARKBITE Disconnect Tongs, SS, 1" Tube Size (U715A)
- SPEAKMAN CPT-1110 Neo Transfer Valve Trim (CPT-1110)
- SIOUX CHIEF CLOSET FLNG MTL PVCTKO3"" (886-PTMS)
- ANZZI Elysian 36" Farm House 40/60 Dual Basin Handmade Kitchen Sink (K-AZ3620-3B)
- ANZZI Vanguard Undermount 32" Kitchen Sink with Brushed Nickel Accent Faucet (KAZ3219-031B)
- ELM ELM UTILATUB 27F Laundry Tub, 20 in W x 14-3/8 in D Bowl, Thermoplastic, White (27F)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650)
- GOURMETIER GKTDF362491 Edinburg Drop-In 36" Double Bowl Kitchen Sink, Brushed (GKTDF362491)
- RUVATI 29" Undermount 50/50 Double Bowl 16 Gauge SS Kitchen Sink (RVM4301)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810CD)
- Anzzi Kitchen Sinks