Shop All Kitchen Sinks
Anzzi
Rione Double Basin 33 in. Farmhouse Kitchen Sink
Mfr # K-AZ227-2B
Zoro # G504985084
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Depth 8.35
- Finish Matte
- Depth 18
- Width 33
- Drain Opening 3.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # K-AZ227-2B
- Zoro # G504985084
- UPC # 191042045538
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Bowl Depth | 8.35 |
Depth | 18 |
Width | 33 |
Height | 9.57 |
Bowl Width | 16.65 |
Bowl Length | 15.49 |
Details
Item | Double Basin Farmhouse Kitchen Sink |
Finish | Matte |
Drain Opening | 3.5 in. |
Color | White |
Drain Location | Center |
Weight | 75 |
Material | Man Made Stone |
Description
The renaissance of kitchen hardware has arrived with ANZZI’s ROINE series kitchen sinks. Crafted of rich Solid Surface man made ANZZI stone the ROINE grants a smooth, non-porous surface that is warm and inviting to the touch. But the beauty of an ANZZI stone surface is its uncanny resilience to germs, stains, discoloration, visible chipping and more. The solid core nature allows you to easily sand away scuffs and marks without effecting the finish. ANZZI sinks are crafted to stand the test of time both structurally and aesthetically. Easy to clean, low maintenance non-porous surface resists germs, stains, fire and chemicals RHINO ALLOY certified ANZZI Stone craftsmanship for unrivaled durability Reversible smooth or decorative front installation Seamless 10 mm radius corners for easier cleaning 3.5 in. drain opening Exterior dimensions: 33 in. L x 18 in. W x 9.5 in. H Basin dimensions: 16.65 in. L x 15.49 in. W x 8.35 in. H Smooth and warm to the touch matte finish. Due to a +/- 5 mm tolerance in the measurements it is recommended that cutting or building the countertop is not performed until the sink is received and measured
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161375006)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-3/8" Tube OD (ZUSA-PTC-PBT-740)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW005)
- ZORO SELECT 1-1/4" FNPT Galvanized Tee (5P847)
- ANZZI Elysian 36" Farm House 40/60 Dual Basin Handmade Kitchen Sink (K-AZ3620-3B)
- ANZZI Vanguard Undermount 32" Kitchen Sink with Brushed Nickel Accent Faucet (KAZ3219-031B)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-BL)
- ALFI BRAND Black 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-BLA)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SA151512-15B3)
- ELKAY Undermount Sink, Undermount Mount, Polished Satin Finish (ECTRU21179TFCC)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR25223)
- Anzzi Kitchen Sinks