Shop All Bathroom Sink Faucets
Anzzi
Revere Single-Handle Low-Arc Bathroom Faucet in Polished Chrome
Mfr # L-AZ037
Zoro # G600692343
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # L-AZ037
- Zoro # G600692343
- UPC # 848308072257
- Country of Origin China
- Category Bathroom Sink Faucets
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Revere Single Handle Bathroom Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Traditional Polished Chrome rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The ANZZI Revere is listed certified under CUPC, AB 1953, NSF, Water Sense for installation within North America.Polished Contemporary ChromeRHINO ALLOY certified lead-free solid brass with rust resistant finish Singular (1) lever handle control Elegantly arching spout inspired by the latest European styles Deck mounted single (1) hole installation Spout Reach: 5.08 in.; Spout Height: 6.93 in. Flow rate: 1.2 gpm CUPC, AB 1953, NSF, Water Sense certified and listed for North America Marine grade quality ceramic disk valve include Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Vlv C 49/31/531-Ser (900-0070)
- ANCHOR FLUID POWER 3/4" CODE 62 SHIPPING PLATE KIT PLATED (SPX-12U)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (6GD10)
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only, 8" O.C. Splash Mount (BKF-XX-G)
- ANZZI Valor Single Hole Single-Handle Bathroom Faucet in Polished Chrome (L-AZ102)
- ANZZI Saunter Single-Handle Vessel Bathroom Faucet in Oil Rubbed Bronze (L-AZ121ORB)
- TOTO Unifit Trapway 10In (TSU01W.10R)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (886-RCF)
- DELTA Dual Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3549LF-WFLGHDF)
- KOHLER Tone Freestanding Bath Faucet Trim Vibrant Brushed Moderne Brass (T27424-4-2MB)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075002.002)
- Anzzi Bathroom Sink Faucets & Accessories