Shop All Bathtub Parts & Accessories
Anzzi
Raymore 60" x 62" Frameless Sliding Tub Door in Polished Chrome
Mfr # SD-AZ8080-01CH
Zoro # G700692144
product price: $659.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$659.99
Free 30-Day Returns
Key Features
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SD-AZ8080-01CH
- Zoro # G700692144
- UPC # 191042048126
- Country of Origin China
- Category Bathtub Parts & Accessories
Details
Color | Polished Chrome |
Description
ANZZI continues its tradition of innovative home design with the Raymore Series tub glass door. The ANZZI Raymore Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful polished chrome. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shieldingFrameless sliding design for minimalist styled nuance Double sided TSUNAMI GUARD repels water and moisture for pristine crystal clear glass Overall dimensions: 60 in. W x 62 in. H Door size: 32.5 in. RHINO ALLOY certified Stainless Steel high forged hinge hardware with 90 degree action Striking and vibrant Polished Chrome hardware finish and pristine clear glass RHINO ALLOY certified Stainless Steel door handle in Polished Chrome Package includes: guide rail, door stopper, glass bracket, roller guards, high forge rollers, handle, and waterproof seals Clever symmetrical design allows for reversible left or right installation Professional installation highly recommended Ships from warehouse within 24 hours of order processing Limited Curbside delivery
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Glide Ring, Small (RP41896)
- ZORO SELECT 1/4" FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4F-F)
- JOHN GUEST Male Connector, 1/4 x1/4, Wh, PK10 (CI010822W-PK10)
- SLOAN Adjustable Screwdriver Control Stop, 1" (H700A)
- ANZZI Myth 28 in. x 56 in. Frameless Tub Door with TSUNAMI GUARD in Polished Chrome (SD-AZ053-01CH)
- ANZZI Grand Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Brushed Nickel (SD-AZ10-01BN)
- ANZZI Galleon 48" x 58" Frameless Brushed Nickel TSUNAMI GUARD Tub Door (SD-AZ054-01BN)
- ANZZI Grand Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Chrome (SD-AZ10-01CH)
- ANZZI Raymore 60" x 62" Frameless Sliding Tub Door in Brushed Nickel (SD-AZ8080-01BN)
- ANZZI Pacific 48" by 58" Frameless Hinged Tub Door in Brushed Nickel (SD-AZ8076-01BN)
- GIBSON Valve Trim, For Tub/Shower (T2922)
- Anzzi Bathtub Parts & Accessories