Shop All Shower & Bathtub Parts
Anzzi
Raymore 60 in. x 62 in. Frameless Sliding Tub Door in Brushed Gold
Mfr # SD-AZ8080-01BG
Zoro # G905951497
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$649.99
Free 30-Day Returns
Key Features
- Mounting Type Reversible
- Finish Clear
- Height (In.) 62
- Material Glass
- Depth (In.) 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # SD-AZ8080-01BG
- Zoro # G905951497
- UPC # 191042063662
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 62 |
Depth (In.) | 0.375 |
Width (In.) | 60 |
Details
Mounting Type | Reversible |
Finish | Clear |
Material | Glass |
Color | Brushed Gold |
Includes | All Mounting Hardware |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-505 NO LEAD LONG BONNET (107-257NL)
- ANVIL 3/4" NPT Galvanized Coupling (0321201147)
- AMERICAN STANDARD Vormax Uhet Rhel 12"RLSeat Combo-Wh, 1.0 gpf, VorMax, Floor Mount, Elongated, White (238AA.114.020)
- ZORO SELECT PVC 90 Degree Vent Street Elbow, Hub x Spigot, 3 in Pipe Size (06090)
- ANZZI Veil 74 in. by 34 in. Framed Tinted Glass Shower Screen in Matte Black (SD-AZFL06001MBT)
- ANZZI Leon 60 in. x 76 in. Frameless Sliding Shower Door in Gunmetal (SD-AZ8077-02GB)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Brushed Gold (SD-AZ15-01BG)
- ANZZI Leon 60" by 76" Frameless Sliding Shower Door in Chrome (SD-AZ8077-02CH)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Chrome (SD-AZ14-01CH)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Brushed Gold (SD-AZ14-01BG)
- KOHLER Aquifer Refine Carbon Block Cto Replacement Filter (21372-NA)
- Anzzi Shower & Bathtub Parts