Shop All Shower & Bathtub Parts
Anzzi
Randi 36 x 36" Neo-Round Double Threshold Shower Base in White
Mfr # SB-AZ01RO
Zoro # G800693423
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SB-AZ01RO
- Zoro # G800693423
- UPC # 191042000681
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Trust ANZZI to provide the perfect foundation for your new dream shower. ANZZI shower bases are legendary for their durable resilience and high performance reliability. ANZZI craftsman use only RHINO ALLOY certified materials such as marine grade acrylic and high yield fiberglass to deliver a durable and stylish shower base unit. The glossy evenly coated finish is a striking eye catcher which compliments and enhances any style of bathroom.Overall dimensions: 36 in. W x 36 in. D x 5.5 in. HInterior depth of up to 2.5 inches Lustrous high gloss white finish RHINO ALLOY certified marine grade acrylic with fiberglass reinforcement cUPC certified Integrated 1.2 inch tile flange Two (2) sided integrated tile flange for corner installation Center drain location Drain assembly not included Ships from warehouse within 24 hours of order processing Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT (150469-75)
- EVERFLOW 1/4" Flare x 1/8" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-1418)
- ZORO SELECT Shower Drain Grid, Pipe Dia 5 In, CI (1PPF2)
- ZORO SELECT Water Heater Element (SG1157 430078)
- ANZZI Leon 60" by 76" Frameless Sliding Shower Door in Chrome (SD-AZ8077-02CH)
- ANZZI Sharman 36" x 36" x 74" DIY Friendly Corner Shower Surround in White (SW-AZ8073)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Brushed Nickel (SD-AZ14-01BN)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Shower Doorin Brushed Nickel (SD-FRLS05702BN)
- ANZZI Veil Series 74 in. by 34 in. Framed Glass Shower Screen in Matte Black (SD-AZFL06001MB)
- ANZZI Veil 74 in. x 34 in. Frosted Glass Shower Screen in Brushed Gold (SD-AZFL06001BGF)
- HAMPTON PRODUCTS-WRIGHT BLK Repl Jamb Bracket (V1020RJBBL)
- Anzzi Shower & Bathtub Parts