Shop All Shower & Bathtub Parts
Anzzi
Randi 36" x 36" Neo-Angle Double Threshold Shower Base in White
Mfr # SB-AZ01NO
Zoro # G000692585
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SB-AZ01NO
- Zoro # G000692585
- UPC # 191042000698
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Durable, resilient, reliable — ANZZI has created the perfect foundation for your new dream shower! Our craftsmen use only Rhino Alloy-certified materials, like marine grade acrylic and high-yield fiberglass, to guarantee our shower bases meet the highest standards for quality. Then we add a glossy coated finish that’s guaranteed to catch the eye and complement the style of any bathroom.Lustrous high-gloss White finish enhances the appearance of any bathroomMade of durable Rhino Alloy-certified marine grade acrylic with fiberglass reinforcement Certified to meet all Uniform Plumbing Code (UPC) standards Designed with two (2) sided, 1.2 in. integrated tile flange for easy corner installation Center drain location minimizes slope of surface for more secure footing Dimensions: 36 in. W x 5.5 in. H x 36 in. D Interior depth of up to 2.5 in. Protected by our Limited Get it fast — ships from warehouse within 24 hours of order processing Drain assembly not included To speak to a knowledgeable ANZZI specialist, simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/2" Nom Pipe, Electro Galvanized Gold (200250)
- SANITUBE Clamp Id/Od Polished Reducing Tee T316L, (7RMP6-200100)
- SHARKBITE Reducing Pipe Tee, 3/4 x 1/2 in, 200 psi Pressure (UC412LFA)
- MOEN Sani Elec Lav 4 Ctr Dkmt Bn (CA8301BN)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Sliding Shower Door Chrome (SD-FRLS05702CH)
- ANZZI Sharman 36" x 36" x 74" DIY Friendly Corner Shower Surround in White (SW-AZ8073)
- ANZZI Fellow 30" by 72" Frameless Hinged Shower Door in Brushed Nickel (SD-AZ09-02BN)
- ANZZI Halberd 48" x 72" Framed Brushed Nickel TSUNAMI GUARD Shower Door (SD-AZ052-01BN)
- ANZZI Tier 36 x 60" Right Drain Single Threshold Shower Base in White (SB-AZ04RD)
- ANZZI Mare 35" x 76" Framed Polished Chrome Shower Enclosure (SD-AZ050-01CH)
- KEENEY MFG Flexible Shower Arm with Flange, Chrome (K780CP)
- Anzzi Shower & Bathtub Parts