Shop All Single Handle Bathroom Faucets
Anzzi
Pygmy Single Hole Single Handle Bathroom Faucet in Oil Rubbed Bronze
Mfr # L-AZ112ORB
Zoro # G700692809
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # L-AZ112ORB
- Zoro # G700692809
- UPC # 191042017436
- Country of Origin China
- Category Single Handle Bathroom Faucets
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Pygmy single handle bathroom sink faucet. Crafted using RHINO ALLOY certified brass interior, marine grade ceramic disk and oil rubbed bronze lead-free rust resistant finish. The elegance and style of our ANZZI faucets is matched by their proven performance and reliability, Become a member of the ANZZI family and experience why Perfection is our Tradition.Elegant oil rubbed bronze finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Single (1) handle operation Single (1) hole installation Marine grade ceramic disk included Spout reach: 4.72 in.; spout height: 5.31 in. Flow rate: 1.2 gpm Connection size: 3/8 in. cUPC, NSF, AB1953 and Watersense certified Limited Ships from factory within 24 hours of order To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 2" x 2" x 3/4" (94777)
- BANJO T-Line Strainer, 3/4", FNPT, 30 Mesh (LST075-30)
- NIBCO 2-1/2" x 2" x 2" NOM C Copper Reducing Tee (611RR 21/2X2X2)
- WATTS Repair Kit 2" 25Aub-Rk (0864946)
- ANZZI 1-Handle Bathroom Vessel Sink Faucet in Brushed Nickel (L-AZ904BN)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-PP)
- OLYMPIA Single Handle Lavatory Faucet in Matte Black (L-6005-MB)
- DOMINION COMMERCIAL FAUCETS Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (77-9109)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 2.9 (L-6050)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Brushed Brass (LSF8223DL)
- Anzzi Bathroom Sink Faucets & Accessories