Shop All Showerheads and Tub Faucets
Anzzi
Pure 3-Jetted Shower Panel in Mahogany Deco-Glass
Mfr # SP-AZ021
Zoro # G600693326
product price: $459.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$459.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SP-AZ021
- Zoro # G600693326
- UPC # 848308073018
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
The ANZZI Full Body Pure Shower Panel features hard edged 90 degree modernist angles with a rich Mahogany styled finish protected by a Tempered Deco-Glass facing. Three polished chrome plated fixed Acu-Stream body jets provide powerful and evenly dispersed streams to massage the body. The swiveling Heavy Rain shower head hangs overhead releasing a steady torrent of soothing water from above. And finally, always positioned at the column's flank is the Euro-Grip hand held sprayer with free reign reach of up to 60 inches. And everything is control through the two polished chrome plated thermostatic and diverter knobs.Your order will include one (1) ANZZI PURE Full Body Shower Panel, one (1) Heavy Rain swiveling shower head, four (3) fixed Acu-Stream body massage jets, one (1) Euro-Grip free range hand sprayer, one (1) owner's manualThree (3) fixed Acu-Stream Body jets in polished chrome Two (2) Shower control knobs Swiveling overhead shower with Heavy Rain water pressure technology Free reign Euro-Grip handheld sprayer with 60 inch reach in polished chrome Rich Mahogany styled finish Crafted using RHINO ALLOY certified 304 stainless steel, solid brass valves and Tempered Deco-Glass Water diverter control for fully customizable shower experience Ships from warehouse within 24 hours of order processing To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITARY FOOD GRADE FITTINGS Tee Tri-Clamp 1.5 316L #7 (B7MP-1.5-316L-7)
- LEGRIS 3/8" Push Glass-Fill Nylon Ball Valve Inline (7910 60 00)
- DELTA Delta Hdf Monitor 13 Tub/Shower Trim (T13691)
- KISSLER Shower Stem, For Mixet (11-7045)
- ANZZI Inland 44" Shower Panel System with Heavy Rain Shower in White (SP-AZ062)
- ANZZI Coral Freestanding Bathtub Faucet in Oil Rubbed Bronze (FS-AZ0047ORB)
- ANZZI Veld 64" Shower Panel System with Heavy Rain Shower in White (SP-AZ048)
- ANZZI Llano 56" Shower Panel System with Heavy Rain Shower in Black (SP-AZ047)
- ANZZI Level 66" Shower Panel System with Heavy Rain Shower in Black (SP-AZ056)
- ANZZI Coastal 44" Shower Panel in Brushed Steel (SP-AZ075)
- LASCO Larsen Handheld Shower, Massage Spray Settings, 5-Spray Function, Chrome, 59 in L Hose (08-5173)
- Anzzi Showerheads and Tub Faucets