Shop All Kitchen Sinks
Anzzi
Petima 24" Reversible Apron Front Solid Surface Kitchen Sink in White
Mfr # K-AZ8321
Zoro # G300693336
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # K-AZ8321
- Zoro # G300693336
- UPC # 191042049154
- Country of Origin China
- Category Kitchen Sinks
Description
The renaissance of kitchen hardware has arrived with ANZZI’s Petima series kitchen sinks. Crafted of rich Solid Surface man made ANZZI stone the Petima grants a smooth, non-porous surface that is warm and inviting to the touch. But the beauty of an ANZZI stone surface is its uncanny resilience to germs, stains, discoloration, visible chipping and more. The solid core nature allows you to easily sand away scuffs and marks without effecting the finish. ANZZI sinks are crafted to stand the test of time both structurally and aesthetically.Easy to clean, low maintenance non-porous surface resists germs, stains, fire and chemicalsRHINO ALLOY certified ANZZI Stone craftsmanship for unrivaled durability Reversible smooth or decorative front installation Seamless 10 mm radius corners for easier cleaning 3.5 in. drain opening Exterior dimensions: 23.62 in. L x 17.91 in. W x 9.06 in. H Basin dimensions: 21.9 in. L x 16.14 in. W x 7.87 in. H Smooth and warm to the touch matte finish Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com Due to a +/- 5 mm tolerance in the measurements it is recommended that cutting or building the countertop is not performed until the sink is received and measured
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Vt2222 1/2" Npt. 2-Way Valve (VT2222)
- JOMAR VALVE 1-1/2" NPT Italian Brass Valve w/Side Tap (T-100STN)
- ZORO SELECT 3/4" x 5" Black Pipe Nipple Sch 80 (1LMG5)
- ZORO SELECT Reducing Coupling, Aluminum, 2 1/2 x 2 in (ZUSA-PF-9473)
- ANZZI Elysian 36" Farm House 40/60 Dual Basin Handmade Kitchen Sink (K-AZ3620-3B)
- ANZZI Vanguard Undermount 32" Kitchen Sink with Brushed Nickel Accent Faucet (KAZ3219-031B)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Cinder (522427)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120L)
- WHITEHAUS Fireclay Duet Series Reversible Sink W/ Smooth Front Apron, Wht (WH3018-WHITE)
- RUVATI 27" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9050)
- RUVATI 23"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1023BK)
- Anzzi Kitchen Sinks