Shop All Bathroom Sinks
Anzzi
Pendant Deco-Glass Vessel Sink in Lustrous Frosted
Mfr # LS-AZ085
Zoro # G600692190
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # LS-AZ085
- Zoro # G600692190
- UPC # 848308072158
- Country of Origin China
- Category Bathroom Sinks
Description
The ANZZI Pendant Series sink is a traditionally crafted oval vessel sink adorned in a Lustrous Frosted Finish. Each ANZZI vessel sink is formed using RHINO ALLOY certified high tempered Deco-Glass material. The result is a perfectly shaped dynamically captivating vessel centerpiece for any bathroom counter.Lustrous Frosted FinishRHINO ALLOY certified Tempered Deco-Glass construction Scratch-tough and stain-resistant non-porous surface Easy-to-clean low maintenance Top Mount installation Dimensions: 19.7 in. L x 14.6 in. W x 6.75 in. H Deco-Glass thickness 1.75 in. Single 1.75 in. standard drain opening Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com Additionally, use the following codes to search for exquisite vessel faucet options from ANZZI: L-AZ022 , L-AZ095 , L-AZ095BN , L-AZ096 , L-AZ096BN , L-AZ097 , L-AZ097BN , L-AZ040 , L-AZ041
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 2" Double Door Check Valve (NC150E-2)
- PARKER 1/4" Compression x FNPT Brass 90 Degree Elbow 10PK (170C-4-4)
- WATTS Mini Evaporative Cooler Valve and Float (M1/4TF)
- GRUVLOK Gasket, Grade T, 2 In, Nitrile (0390079127)
- ANZZI Impasto Vessel Sink in Hand Painted Mural (LS-AZ217)
- ANZZI Chrona Vessel Sink in Gold/Cyan Mix (LS-AZ209)
- ANZZI Jonas Vessel Sink in Frosted Blue (S122)
- ANZZI Story Deco-Glass Vessel Sink in Lustrous Clear (LS-AZ8119)
- ANZZI Meno Deco-Glass Vessel Sink in Lustrous Blue (LS-AZ051)
- ANZZI Belissima Round Glass Vessel Bathroom Sink with Stellar Burst Finish (LS-AZ916)
- FAUCETURE KVPB312271PN Edwardian 31" Console Sink Set, White/Polished Nickel (KVPB312271PN)
- Anzzi Bathroom Sinks