Shop All Widespread Bathroom Faucets
Anzzi
Pendant 8" Widespread Low-Arc Bathroom Faucet, Polished Chrome
Mfr # L-AZ018
Zoro # G000692660
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # L-AZ018
- Zoro # G000692660
- UPC # 848308071304
- Country of Origin China
- Category Widespread Bathroom Faucets
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Pendant Series 2-Handles Bathroom Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Lustrous Polished Chrome and White rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The elegantly simple dual handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The ANZZI Pendant Series is listed certified under cUPC, NSF, AB1953, Watersense, ADA for installation within North America.Lustrous polished chrome and white finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Twin dual (2) lever handle control Elegantly arching spout inspired by the latest European styles Deck mounted three (3) hole installation Spout Reach: 4.97 in.; Spout Height: 4.75 in. Flow rate: 1.2 gpm cUPC, NSF, AB1953, Watersense, ADA certified and listed for North America Marine grade quality ceramic disk valve included Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSIONPEX PEX A PIPE 3/4""X100' WH (EPPW10034)
- BSC PREFERRED 3PK 3Stage Fauc Filter (RF99993V2)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 14 3/4 in H (EV961251-75)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (26100132007000)
- DELTA Two Handle Widespread Bathroom Faucet (3552-PNMPU-DST)
- DELTA Dryden Two Handle Widespread Bathroom Faucet (3551-MPU-DST)
- DELTA Two Handle Widespread Bathroom Faucet (3559-MPU-DST)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- PFISTER Lav 49 Da W/S 3H 2Hdl 1.2Gpm Pvd Bn (LG49-DAPK)
- KINGSTON BRASS KS4982CML 8" Widespread Bathroom Faucet, Polished Brass (KS4982CML)
- KINGSTON BRASS KB988PL Victorian 2-Handle 8" Widespread Bathroom Faucet, Nickel (KB988PL)
- Anzzi Bathroom Sink Faucets & Accessories