Shop All Kitchen Faucets
Anzzi
Patriarch Single Handle Standard Kitchen Faucet in Polished Chrome
Mfr # KF-AZ198CH
Zoro # G000692523
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 GPM
- Includes Marine grade ceramic disk included
- Standards cUPC, NSF, AB1953 and Watersense certified
- Connection Size 3/8 in.
- Spout Height 8.27 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # KF-AZ198CH
- Zoro # G000692523
- UPC # 191042018105
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Connection Size | 3/8 in. |
Spout Height | 8.27 in. |
Details
Flow Rate | 1.2 GPM |
Includes | Marine grade ceramic disk included |
Standards | cUPC, NSF, AB1953 and Watersense certified |
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Patriarch single handle kitchen sink faucet. Crafted using RHINO ALLOY certified brass interior, marine grade ceramic disk and polished chrome lead-free rust resistant finish. The elegance and style of our ANZZI faucets is matched by their proven performance and reliability. Become a member of the ANZZI family and experience why Perfection is our Tradition.Lustrous polished chrome finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Single (1) handle operation Single (1) hole installation Marine grade ceramic disk included Spout reach: 9.06 in.; spout height: 8.27 in. Flow rate: 2.2 gpm Connection size: 3/8 in. cUPC, NSF, AB1953 and Watersense certified Limited Ships from factory within 24 hours of order To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Bathroom Hook, 2 Hook, 2-3/4In D, Chrome (04-4902)
- WESTBRASS Three-Hole Remodel Plate in Polished Brass (D505-03)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0608X50)
- SHARKBITE Coupling 1-in PEX X 1-in D PEX Poly (UP020A5)
- ANZZI Touchless PullDown Faucet with Fan Sprayer, Matte Black (KF-AZ303MB)
- KINGSTON Manual, 8" Mount, 3 Hole FB121 2-Handle 8" Centerset Kitchen Fauc (FB121)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (895-317XKABCP)
- KOHLER 0 in Mount, 1 Hole Gooseneck Touchless Ac-Powered Deck-Moun (13474-CP)
- AMERICAN STANDARD Manual, 3 Hole Only Mount, 3 Hole Low Arc Kitchen Faucet (7074000.002)
- WHITEHAUS Forever Hot SS Heating Tank For Whthaus Hot Water Dispensers, SS (WH-TANK2)
- KEENEY MFG Belanger Two-Handle Pull-Down Kitchen Faucet, Brushed Nickel (EBE78WBN2)
- Anzzi Kitchen Faucets