Shop All Bathroom Sinks
Anzzi
Paradiso Rectangle Glass Vessel Bathroom Sink with Celestial Bronze Finish
Mfr # LS-AZ901
Zoro # G008655575
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Glass
- Color Celestial Bronze
- Overall Length 22.4"
- Overall Width 14.6"
- Overall Height 4.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # LS-AZ901
- Zoro # G008655575
- UPC # 191042074514
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 22.4" |
Overall Width | 14.6" |
Overall Height | 4.3" |
Bowl Size | 21.45"L x 13.65"W x 3.83"D |
Bowl Depth | 3.83" |
Details
Body Material | Glass |
Color | Celestial Bronze |
Weight | 18.9" |
Includes | Pop-up Drain, Hardware |
Bowl Shape | Rectangular |
Finish | Painted |
Description
Our Paradiso sink is more than a mere fixture - we think you'll agree it's a work of art. Sculpted from premium glass, the Paradiso boasts a breathtaking Celestial Bronze finish that will leave your guests starry-eyed with admiration. The vessel design mounts to the top of your vanity instead of into it to create a look that's chic and unique, while freeing up space in the cabinet below and on the countertop. We've included a chrome pop-up drain so it's ready to install. SMART, SOPHISTICATED DESIGN - the sublime artistic styling stands out in all the right ways, while saving space in your bathroom or powder room. STURDY ONE-PIECE CONSTRUCTION - built from premium glass, so you can be confident your Paradiso sink will stand the test of time. BREATHTAKING CELESTIAL BRONZE FINISH - looks gorgeous year after year. COMES COMPLETE WITH CHROME POP-UP DRAIN - your sink is ready to install right out of the box. INNER DIMENSIONS - 21.45 in. W x 13.65 in. D x 3.83 in. H. OUTER DIMENSIONS - 22.4 in. W x 14.6 in. D x 4.3 in. H. BOTTOM WIDTH - 10.63 in.. INCLUDES EVERYTHING YOU NEED - package includesdrain assembly and mounting hardware. GET IT FAST - ships from warehouse within 24 hours of order processing. CURBSIDE DELIVERY - buying an ANZZIproduct is always easy and convenient. Professional installation highly recommended.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA HOSE FOR HANDHELD SHOWER, 60IN, DOUBLE HOOKED STAINLESS STEEL (PF276032)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 2" NPT Female (ZUSA-PF-9)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (526-XKABCP)
- ZSI CushionedClampStrutMounted, PipeSz1 1/4In (027NS032)
- ANZZI Soave Deco-Glass Vessel Sink in Sapphire Wisp (LS-AZ048)
- ANZZI Story Deco-Glass Vessel Sink in Lustrous Clear (LS-AZ8119)
- ANZZI Telina Deco-Glass Vessel Sink in Lustrous Blue and Black (Y270)
- ANZZI Mezzo Slumber Wisp Vessel Sink with Harmony Brushed Nickel Faucet (LSAZ054-095B)
- ANZZI Victor Deco-Glass Vessel Sink in Lustrous Frosted Finish (LS-AZ8125)
- ANZZI Vaine 1-Piece Solid Surface Vessel Sink in Matte White (LS-AZ607)
- TOTO Bthrm Sink, Dantesca, Undrmnt, 19x15", Beige (LT597G#12)
- Anzzi Bathroom Sinks