Shop All Bathtub Parts & Accessories
Anzzi
Pacific 48" by 58" Frameless Hinged Tub Door in Brushed Nickel
Mfr # SD-AZ8076-01BN
Zoro # G000692288
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SD-AZ8076-01BN
- Zoro # G000692288
- UPC # 191042048188
- Country of Origin China
- Category Bathtub Parts & Accessories
Details
Color | Brushed Nickel |
Description
ANZZI continues its tradition of innovative home design with the Pacific Series tub glass door. The ANZZI Pacific Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful brushed nickel. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shieldingFrameless swinging design for minimalist styled nuance Double sided TSUNAMI GUARD repels water and moisture for pristine crystal clear glass Overall dimensions: 48 in. W x 58 H in. Door size: 24 in. / Fixed panel size: 24 in. RHINO ALLOY certified Stainless Steel high forged hinge hardware with 180 degree action Stunning and vibrant Brushed Nickel hardware finish and pristine clear glass RHINO ALLOY certified Stainless Steel 15.75 in. mounted towel bar in Brushed Nickel Package includes: 2x high forged hinge, 1x stainless steel Towel Bar, 1x tempered DECO-GLASS door, 1x tempered DECO-GLASS panel Clever symmetrical design allows for reversible left or right installation Professional installation highly recommended Ships from warehouse within 24 hours of order processing Limited Also available in Polished Chrome; Search model number: SD-AZ11-01CH Curbside delivery
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS ELBOW CORRUGATE 4""90 (0490AA)
- LEGEND VALVE 3" x 4" 316 SS NIPPLE (316-206)
- BRENNAN INDUSTRIES Swivel Straight, O.D 20 mm, O.L 60 mm (D6565-S20-S20-SS)
- EEMAX Heating Element, Bare Wire, 240V, 7500W (EX770)
- ANZZI Grand Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Chrome (SD-AZ10-01CH)
- ANZZI Galleon 48" x 58" Frameless Brushed Nickel TSUNAMI GUARD Tub Door (SD-AZ054-01BN)
- ANZZI Grand Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Brushed Nickel (SD-AZ10-01BN)
- ANZZI Myth 28 in. x 56 in. Frameless Tub Door with TSUNAMI GUARD in Polished Chrome (SD-AZ053-01CH)
- ANZZI Raymore 60" x 62" Frameless Sliding Tub Door in Brushed Nickel (SD-AZ8080-01BN)
- LARSEN SUPPLY CO 1-1/4" Chr Split Flange (03-1559)
- MOEN Stop Tube Kit (100024)
- Anzzi Bathtub Faucets & Accessories