Shop All Kitchen Faucets
Anzzi
Opus Single-Handle Standard Kitchen Faucet in Brushed Nickel
Mfr # KF-AZ035BN
Zoro # G800693102
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # KF-AZ035BN
- Zoro # G800693102
- UPC # 848308074152
- Country of Origin China
- Category Kitchen Faucets
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Opus Series Single Handle Kitchen Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Traditional Brushed Nickel rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. Additionally, the ANZZI Opus Series features a simple to use and easy to handle Euro-grip sprayer offering the full range of motion needed for even the toughest washes. The ANZZI Opus Series is listed certified under cUPC, NSF, AB1953 for installation within North America.Traditional Brushed Nickel finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Singular (1) gyroscopic handle for complete control Elegantly arching spout inspired by the latest European styles Complete motion 360 degree turning spout Valve included Deck mounted single (1) hole installation Spout Reach: 6.3 in.; Spout Height: 11.1 in. Flow Rate: 1.5 gpm flow rate cUPC, NSF, AB1953 certified and listed for North America Marine grade quality ceramic disk valve include Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (5P594)
- KOHLER Assembly-Dispenser Pump (1087763)
- CHATHAM BRASS Pilfer-Proof 2GPM Showerhead (10-2SV)
- T&S BRASS Cartridge, Faucet, Cold, Brass, 2.2 GPM (238AC)
- ANZZI Touchless PullDown Faucet with Fan Sprayer, Matte Black (KF-AZ303MB)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Oil Rubbed Bronze (K-5342-ORB)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB750)
- ZURN Manual, Single Hole Only Mount, Commercial 1 Hole Low Arc Kitchen Faucet (Z82300-XL-3M)
- PFISTER 6-3/4" to 9-1/8" Mount, Residential 2 Hole Kitchen Faucet (G127-1000)
- MOEN Matte Black One-Handle Pulldown Kitchen Faucet (7622EWBL)
- DELTA Two Handle, Kitchen Faucet (P220LF)
- Anzzi Kitchen Faucets