Anzzi

Myth 28 in. x 56 in. Frameless Tub Door with TSUNAMI GUARD in Brushed Nickel


product price: $304.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 28 in
  • Height 56 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 28 in
Height 56 in

Description

ANZZI continues its tradition of innovative home design with the Myth Series shower glass door. The ANZZI Myth Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with aluminum RHINO ALLOY approved hardware finish in beautiful brushed nickel. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting-edge modern style ANZZI has what you need to build your dream shower.RHINO ALLOY CERTIFIED - Every door is crafted using the highest grade ANSI certified tempered glass for safety and reliability
  • EVERLASTING HARDWARE - Marine grade aluminum alloy and zinc hardware is highly rust resistant and will never tarnish
  • STUNNING FINISH - Stunning and vibrant Brushed Nickel hardware finish and pristine clear glass
  • REVERSIBLE INSTALLATION - Opening can be installed on either left or right side
  • SCRATCH RESISTANT - Durable, scratch-resistant RHINO ALLOY Certified hardware protects against minor scratch and chips
  • FRAMELESS TUB DOOR - Clean and minimalist frameless presentation for limitless shower design matching potential
  • EASY DOOR SWING - German engineered high grade hinges allow for an effortless door opening experience
  • ANTI WATER SEALS - Anti water seals cover the full length of each panel to help keep water in and off your bathroom floor
  • OVERALL DIMENSIONS - 34 in. W x 58 in. H
  • DECO-GLASS - 1/4" (6mm) thick, crystal clear tempered deco-glass with pre-drilled hardware holes
  • TSUNAMI GUARD - Dual sided protective glass coating prevent water stains, soap scum and limescale build up
  • Professional installation highly recommended
  • Ships from warehouse within 24 hours of order processing
  • Curbside delivery
  • Restrictions

    • This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.