Shop All Kitchen Sinks
Anzzi
Moore Undermount 32" Kitchen Sink with Singer Faucet in Brushed Nickel
Mfr # KAZ3220-042
Zoro # G300693251
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # KAZ3220-042
- Zoro # G300693251
- UPC # 848308082744
- Country of Origin China
- Category Kitchen Sinks
Description
ANZZI presents the 32 in. MOORE SERIES precision pressed under mount kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is pressed and shaped to perfection using RHINO ALLOY certified 16-Gauge 304 stainless steel. Only ANZZI precision pressed kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous 60/40 deep soaking dual basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features extra-large Echo-STOP sound dampening pads and a layer of protective composite coating to further quiet noise and prevent condensation. We have paired this sink with the ANZZI Audein Kitchen Sink Faucet. Each ANZZI faucet has been certified as Water Sense approved with solid brass construction and valve included. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. With ANZZI perfection is our tradition.Dual deep soak basin opening with 60/40 splitANZZI Audein kitchen sink faucet KF-AZ042 ANZZI Echo-STOP sound absorbing technology drastically reduces noise Triple coated underside shielding prevents condensation Dimensions: 32 in. L x 20.75 in. W x 9 in. H (Basin Depth: 9 in.) Minimum Cabinet Space: 36 in. Standard 3.5 in. drain opening Gentle bowing base design makes for more efficient water drainage High tolerance machine pressed precision RHINO ALLOY certified 304 Stainless Steel with 16 gauge strength cUPC certified Lustrous Satin finish Includes perfect fitting strainer and drain assembly, insert strainer basket, mounting hardware Ships from factory within 24 hours once order is processed
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3" x 2" Black Reducing Coupling (0810091009)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/32 OD X .015 Wall @ 12" (G1340)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 200 psi (89B2A1M2K1-200)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE23)
- ANZZI Vanguard Undermount 32" Kitchen Sink with Brushed Nickel Accent Faucet (KAZ3219-031B)
- ANZZI Elysian 36" Farm House 40/60 Dual Basin Handmade Kitchen Sink (K-AZ3620-3B)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH322110L)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL1921A3-J)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19193)
- WHITEHAUS SS Small Sqr, Sgl Bowl Commerical Freestanding Utility Sink, SS (WHLS2020-NP)
- RUVATI 32" Undermount 50/50 Double Bowl Tight Radius 16 Gauge SS Kitchen Sink (RVH7401)
- Anzzi Kitchen Sinks