Shop All Kitchen Sinks
Anzzi
Moore Undermount 32" Kitchen Sink with Opus Faucet in Polished Chrome
Mfr # KAZ3218-035
Zoro # G100693444
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # KAZ3218-035
- Zoro # G100693444
- UPC # 848308082270
- Country of Origin China
- Category Kitchen Sinks
Description
ANZZI presents the 32 in. MOORE SERIES precision pressed under mount kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is pressed and shaped to perfection using RHINO ALLOY certified 16-Gauge 304 stainless steel. Only ANZZI precision pressed kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous 50/50 deep soaking dual basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features extra-large Echo-STOP sound dampening pads and a layer of protective composite coating to further quiet noise and prevent condensation. We have paired this sink with the ANZZI Opus Kitchen Sink Faucet. Each ANZZI faucet has been certified as Water Sense approved with solid brass construction and valve included. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. With ANZZI perfection is our tradition.Dual deep soak basin with 50/50 splitANZZI Opus kitchen sink faucet KF-AZ035 ANZZI Echo-STOP sound absorbing technology drastically reduces noise Triple coated underside shielding prevents condensation Dimensions: 32.25 in. L x 18.5 in. W x 9 in. H (Basin Depth: 9 in.) Minimum Cabinet Space: 36 in. Standard 3.5 in. drain opening Gentle bowing base design makes for more efficient water drainage High tolerance machine pressed precision RHINO ALLOY certified 304 Stainless Steel with 16 gauge strength cUPC certified Lustrous Satin finish Includes perfect fitting strainer and drain assembly, insert strainer basket, mounting hardware Ships from factory within 24 hours once order is processed
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 1m, PK20 (KE1K1S-75)
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-40)
- SLOAN Flush Valve Accessory Ebv200A Cp Smooth Operator (3325201)
- CHICAGO FAUCET 5 1/4 In. Rigid/Swing Gooseneck Spout (GN2AE35JKABCP)
- ANZZI Vanguard Undermount 32" Kitchen Sink with Brushed Nickel Accent Faucet (KAZ3219-031B)
- ANZZI Elysian 36" Farm House 40/60 Dual Basin Handmade Kitchen Sink (K-AZ3620-3B)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (BCR153)
- RUVATI 33"x22" Ledge Drop-in Tight Radius 16Ga SS Kitchen Sink Single Bowl (RVH8003)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1720653)
- RUVATI 21" Undermount Tight Radius 16 Gauge SS Bar Prep Kitchen Sink Sgl Bowl (RVH7121)
- ELKAY Fireclay 33 x 20 x 10-1/8 60/40 Double Bowl Farmhouse Sink White with Aqua Divide (SWUF3320WH)
- Anzzi Kitchen Sinks