Shop All Kitchen Sinks
Anzzi
Moore Undermount 32" 50/50 Double Bowl Kitchen Sink in Brushed Satin
Mfr # K-AZ3218-2B
Zoro # G900692685
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # K-AZ3218-2B
- Zoro # G900692685
- UPC # 848308073513
- Country of Origin China
- Category Kitchen Sinks
Description
ANZZI presents the 32 inch MOORE SERIES precision pressed under mount kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is pressed and shaped to perfection using RHINO ALLOY certified 16 gauge 304 stainless steel. Only ANZZI precision pressed kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous 50/50 deep soaking dual basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features the largest Echo-STOP sound dampening pads available and a layer of protective composite coating to further quiet noise and prevent condensation. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. With ANZZI perfection is our tradition.Dual Deep Soak basin with 50/50 splitANZZI Echo-STOP sound absorbing technology drastically reduces noise and are among the largest pads available in the market Triple coated underside shielding prevents condensation Dimensions: 32.25 in. L x 18.5 in. W x 9 in. H (Basin Depth: 9 in.) Minimum Cabinet Space: 36 in. Standard 3.5 in. drain opening Gentle bowing base design makes for more efficient water drainage High tolerance machine pressed precision RHINO ALLOY certified 304 Stainless Steel with 16 gauge strength cUPC certified Lustrous Satin finish Includes perfect fitting strainer and drain assembly, insert strainer basket, mounting hardware Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Female Coupler 316 SS Dust Cap (3LX51)
- REDHAT Electronically Enhanced And Lead Free (8210P034LF 24-120)
- DELTA Flynn Oil Rubbed Bronze Towel Ring Die Cast Zinc (FLY46-OB)
- PARKER 1/4" MNPT x Push Polypropylene Ball Valve Angle (LFPP6VME4)
- ANZZI Vanguard Undermount 32" Kitchen Sink with Brushed Nickel Accent Faucet (KAZ3219-031B)
- ANZZI Elysian 36" Farm House 40/60 Dual Basin Handmade Kitchen Sink (K-AZ3620-3B)
- RUVATI 10" Undermount Bar Prep Tight Radius 16 Gauge Kitchen Sink Stainless Steel Single Bowl - RVH7010 (RVH7010)
- ELKAY Sink, Drop-In Mount, 4 Hole, Satin Finish (D225194)
- ALFI BRAND ALFI brand AB3021 30" Sgl Bowl Bamboo Kitchen Farm Sink (AB3021)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU250RBK0)
- KOHLER Devonshire 2.5 Gpm Single-Function Wa (10391-AK-BN)
- Anzzi Kitchen Sinks