Shop All Bathtub and Shower Faucet Combo
Anzzi
Mesto 1-Handle 2-Spray Tub and Shower Faucet in Brushed Nickel
Mfr # SH-AZ034
Zoro # G000692615
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SH-AZ034
- Zoro # G000692615
- UPC # 848308073995
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Mesto Series Single handle Wall mounted showerhead and bath faucet set. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Traditional Brushed Nickel rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The Heavy Rain showerhead provides a powerful and deeply refreshing full body shower. The ANZZI Mesto Series is listed certified under cUPC for installation within North America.Traditional Brushed Nickel finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Singular (1) lever handle control Heavy Rain showerhead technology with Dual Full Body and Massage spray settings Modern European inspired design brought to life through precision German engineering Spout Reach: 6.61 in.; Showerhead Diameter: 5.98 in. Flow Rate: 1.8 gpm flow rate cUPC certified and listed for North America Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71103)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 50 Micron, 2-7/8" O.D., 20 in H (255488-75)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 455-06LF 6 in. Hydrant Faucet (196864)
- ZORO SELECT Black Nipple, Seamless, 1x16 (793PV4)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount (KB1634T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- THRIFCO PLUMBING Tub/Shower Single Handle Trim Kit for Price Pfister Avante Styl (4402616)
- CENTRAL BRASS Two Handle Tub And Shower Trim Kit in Chrome (TC-2)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231AX)
- Anzzi Bathtub and Shower Faucet Combo