Shop All Bathtub and Shower Faucet Combo
Anzzi
Meno Single-Handle 1-Spray Tub and Shower Faucet in Polished Chrome
Mfr # SH-AZ032
Zoro # G300692223
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SH-AZ032
- Zoro # G300692223
- UPC # 848308071175
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Meno Series Single handle Wall mounted shower head. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Lustrous Polished Chrome rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The Heavy Rain showerhead provides a powerful and deeply refreshing full body shower. The ANZZI Meno Series is listed certified under cUPC for installation within North America.Polished chrome finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Singular (1) lever handle control Heavy Rain showerhead technology Modern European inspired design brought to life through precision German engineering Spout Reach: 6.5 in.; Showerhead Diameter: 11.39 in. Flow Rate: 1.8 gpm flow rate cUPC certified and listed for North America Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Round Hole Strainer, NPSM 6" (RHS60)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Matte Black (LKAV3021MB)
- WATTS Vacuum Breaker, 3/4in, GHT, Lead Free Brass (3/4 LF8BI)
- KOHLER Spray Head Assy (1260174-CP)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661PL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- OLYMPIA Single Handle Volume Control Shower Trim Set in Chrome (T-2302-VC)
- KIBI Cube Floor Mount Tub Filler With Hand Shower - Brushed Nickel (KTF302BN)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Winds (9400010)
- Anzzi Bathtub Faucets & Accessories