Shop All Widespread Bathroom Faucets
Anzzi
Melody 8" Widespread 2-Handle Mid-Arc Bathroom Faucet, Brushed Nickel
Mfr # L-AZ007BN
Zoro # G900693118
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # L-AZ007BN
- Zoro # G900693118
- UPC # 848308074015
- Country of Origin China
- Category Widespread Bathroom Faucets
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Melody Series 2-Handles Bathroom Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Traditional Brushed Nickel rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The elegantly simple dual handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The ANZZI Melody Series is listed certified under cUPC, NSF, AB1953, Watersense for installation within North America.Traditional Brushed Nickel finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Twin dual (2) lever handle control Elegantly arching spout inspired by the latest European styles Deck mounted three (3) hole installation Spout Reach: 5.65 in.; Spout Height: 2.79 in. Flow rate: 1.2 gpm cUPC, NSF, AB1953, Watersense certified and listed for North America Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 30 in.L, Gray (04-30-M-N)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Brass (KBU2007)
- ALL-SOURCE Extra Thick Wax Ring Bowl Gasket with Sleeve (001118)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1T)
- KOHLER Artifacts With Flume Design Widespread Bathroom Sink Spout (72761-BN)
- KINGSTON BRASS KC7065BPL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065BPL)
- DELTA Linden Two Handle Widespread Bathroom Faucet (3594-CZMPU-DST)
- OLYMPIA Two Handle Lavatory Widespread Faucet in PVD Brushed Nickel (L-7432-BN)
- KOHLER Widespread Bathroom Sink Faucet Brushed Nickel 8-in to 16-in Brushed Nickel (R37026-4D1-BN)
- KINGSTON BRASS KS1977PX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977PX)
- KINGSTON BRASS KB951LL Mini-Widespread Bathroom Faucet, Polished Chrome (KB951LL)
- Anzzi Widespread Bathroom Faucets