Shop All Kitchen Faucets
Anzzi
Meadow Single-Handle Pull-Out Sprayer Kitchen Faucet in Brushed Nickel
Mfr # KF-AZ217BN
Zoro # G800692150
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # KF-AZ217BN
- Zoro # G800692150
- UPC # 191042017993
- Country of Origin China
- Category Kitchen Faucets
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Meadow single handle kitchen sink faucet. Crafted using RHINO ALLOY certified brass interior, marine grade ceramic disk and brushed nickel lead-free rust resistant finish. The elegance and style of our ANZZI faucets is matched by their proven performance and reliability. Become a member of the ANZZI family and experience why Perfection is our Tradition.Stunning brushed nickel finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Single (1) handle operation Single (1) hole installation Pull out sprayer with 13.4 in. reach Marine grade ceramic disk included Spout reach: 10.12 in.; spout height: 9.25 in. Flow rate: 1.8 gpm Connection size: 3/8 in. cUPC, NSF, AB1953 and CEC certified Limited Ships from factory within 24 hours of order To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Check Valve, 3 in Overall L (MCV200)
- K&S PRECISION METALS Tubing, Stainless Steel, 7/16" O.D., PK3 (9621)
- ZORO SELECT 3" x 2" FNPT 304 SS Reducing Coupling (40RC111N030020)
- ALFI BRAND ALFI brand ABC803 White 25" Rectangular Drop In Ceramic Sink with Faucet Hole (ABC803)
- ANZZI Touchless PullDown Faucet with Fan Sprayer, Matte Black (KF-AZ303MB)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (895-ABCP)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-DST)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 4.13" (0122-ELS17)
- ADVANCE TABCO Sink Faucet, Chrome, 12" Spout (K-112)
- KOHLER Artifacts Pull-Down W/Response (29709-BL)
- KOHLER 6-15/16 in Mount, 1 Hole Kitchen Faucet (77515-2BZ)
- Anzzi Kitchen Faucets