Shop All Shower & Bathtub Parts
Anzzi
Meadow 60" x 32" Shower Base in White
Mfr # SB-AZ013WL
Zoro # G800692853
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SB-AZ013WL
- Zoro # G800692853
- UPC # 191042004047
- Country of Origin China
- Category Shower & Bathtub Parts
Description
ANZZI is here to offer the perfect foundation for any modern shower enclosure. The ANZZI MEADOW foundational shower base is crafted using high-end acrylic and molded into a super sturdy contemporary style that will match brilliantly with any of today's most popular decors. The ANZZI MEADOW is engineered for efficient drainage, elegantly textured for a sure slip-resistant footing and built for long lasting reliability. To take your shower to the next level you must begin with a solid foundation and that is exactly what ANZZI shower bases provide.Modern rectangular shapeOverall size: 60 in. L x 32 in. W x 3.75 in. H Easy to handle RHINO ALLOY certified marine grade acrylic in bright and vibrant white finish Scratch resilient easy to clean surface Integrated slip-resistant texture for a safe and secure foot Removable three (3) sided aluminum flange for reversible alcove installation Reversible drain with matching hidden drain cover Drain assembly not included The perfection foundation for your new shower space Ships from factory within 24 hours once order is processed Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com Curbside delivery
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 2" Replacement Foot Valve Leather Flapper (70006028)
- K-FLEX USA 2-3/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048238)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SV0Z00)
- ZURN Adapter, Polyalloy, 3/4" Tube (QQPE44BSX)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Chrome (SD-AZ14-01CH)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Matte Black (SD-AZ14-01MB)
- ANZZI Mare 35" x 76" Framed Polished Chrome Shower Enclosure (SD-AZ050-01CH)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Brushed Nickel (SD-AZ14-01BN)
- ANZZI Stellar Series 60 in. x 76 in. Frameless Shower Door - Matte Black (SD-FRLS05902MB)
- ANZZI Fellow 30" by 72" Frameless Hinged Shower Door in Brushed Nickel (SD-AZ09-02BN)
- DISTINCT KITCHEN AND BATH Tytanit 36 W x 48 D Shower Base (3.83117/B/SC-M1/C/ST)
- Anzzi Shower & Bathtub Parts