Shop All Shower & Bathtub Parts
Anzzi
Mare 35" x 76" Framed Polished Chrome Shower Enclosure
Mfr # SD-AZ050-01CH
Zoro # G500692252
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SD-AZ050-01CH
- Zoro # G500692252
- UPC # 191042049444
- Country of Origin China
- Category Shower & Bathtub Parts
Description
ANZZI continues its tradition of innovative home design with the Mare Series shower glass door. The ANZZI Mare Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with aluminum RHINO ALLOY approved hardware finish in beautiful polished chrome. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting-edge modern style ANZZI has what you need to build your dream shower.RHINO ALLOY CERTIFIED - Every door is crafted using the highest grade ANSI certified tempered glass for safety and reliabilityEVERLASTING HARDWARE - Marine grade aluminum alloy frame and zinc hardware is highly rust resistant and will never tarnish STUNNING FINISH - Striking and vibrant Polished Chrome hardware finish and pristine clear glass REVERSIBLE INSTALLATION - Opening can be installed on either left or right side SCRATCH RESISTANT - Durable, scratch-resistant RHINO ALLOY Certified hardware protects against minor scratch and chips STYLISH FRAME - Eye catching full framed design provides sturdy support in an elegant style EASY GLIDE ROLLERS - German engineered free floating rollers allow for an effortless door opening experience MAGNETIC WATER SEAL - Magnetic watertight seal ensures water is kept inside the shower and off the bathroom floor OVERALL DIMENSIONS - 35 in. W x 76 in. H WALK THROUGH SIZE - 21.25 in. W DECO-GLASS - 1/4" (6mm) thick, crystal clear tempered deco-glass with pre-drilled hardware holes TSUNAMI GUARD - Dual sided protective glass coating prevent water stains, soap scum and limescale build up Professional installation highly recommended Ships from warehouse within 24 hours of order processing Curbside delivery
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS Ball Valve, Manual, PVC, 1-1/2", EPDM, Socket (BT645-150EPS-PV)
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1CNX4)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Cap, 4" Tube OD (ZUSA-STF-QC-202)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, Inconel 600 (3ACP5)
- ANZZI Pacific 48 in. by 58 in. Frameless Hinged Tub Door in Matte Black (SD-AZ8076-01MB)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Matte Black (SD-AZ14-01MB)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Sliding Shower Door Chrome (SD-FRLS05702CH)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Matte Black (SD-AZ15-01MB)
- ANZZI Randi 36" x 36" Neo-Angle Double Threshold Shower Base in White (SB-AZ01NO)
- ANZZI Veil 74 in. x 34 in. Frosted Glass Shower Screen in Brushed Gold (SD-AZFL06001BGF)
- THRIFCO PLUMBING Shower Flow Restrictor (4401813)
- Anzzi Shower & Bathtub Parts