Shop All Bathroom Sinks
Anzzi
Makata Vessel Sink in Silver Burst
Mfr # LS-AZ8213
Zoro # G300692322
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # LS-AZ8213
- Zoro # G300692322
- UPC # 191042048669
- Country of Origin China
- Category Bathroom Sinks
Description
The ANZZI Makata Series sink is a traditionally crafted round vessel sink adorned in a Silver Burst finish. Each ANZZI vessel sink is formed using RHINO ALLOY certified high tempered Deco-Glass material. The result is an elegantly shaped and captivating vessel centerpiece for any bathroom counter.RHINO ALLOY certified tempered deco-glass construction in a stunning Silver Burst finishScratch-tough and stain-resistant non-porous surface Easy-to-clean low maintenance Top mount installation Dimensions: 17.7 in. L x 17.7 in. W x 5.7 in. H Deco-glass thickness: 1/2 in. Single 1.75 in. standard drain opening ANZZI Polished Chrome pop-up drain included Ships from factory within 24 hours once order is processed Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Washing Machine Supply Line, 3/4, 60in.L (88-3060)
- ZORO SELECT PVC Cap, FNPT, 3 in Pipe Size (848-030)
- ZORO SELECT Tubing, Nylon, 1/4" OD, 100 Ft, Clear (N14-NA)
- ZORO SELECT 3/4" x 4" Black Pipe Nipple Sch 40 (5P673)
- ANZZI Mezzo Slumber Wisp Vessel Sink with Harmony Brushed Nickel Faucet (LSAZ054-095B)
- ANZZI Paradiso Rectangle Glass Vessel Bathroom Sink with Celestial Bronze Finish (LS-AZ901)
- ANZZI Accent Blue Ice Deco-Glass Vessel Sink (LS-AZ047)
- ANZZI Story Deco-Glass Vessel Sink in Lustrous Clear (LS-AZ8119)
- ANZZI Tale Deco-Glass Vessel Sink in Lustrous Green (LS-AZ8121)
- ANZZI Meno Deco-Glass Vessel Sink in Lustrous Blue (LS-AZ051)
- ZURN Lavatory Sink, Wall Mount, Plastic White, Bowl Size 16" (Z5320-PED)
- Anzzi Bathroom Sinks