Shop All Centerset Bathroom Faucets
Anzzi
Major 4" Centerset Mid-Arc Bathroom Faucet, Oil Rubbed Bronze
Mfr # L-AZ006ORB
Zoro # G400692468
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # L-AZ006ORB
- Zoro # G400692468
- UPC # 848308074046
- Country of Origin China
- Category Centerset Bathroom Faucets
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Major Series 2-Handles Bathroom Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Opulent Oil Rubbed Bronze rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The elegantly simple dual handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The ANZZI Major Series is listed certified under cUPC, NSF, AB1953, Watersense for installation within North America.Opulent Oil Rubbed Bronze finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Twin dual (2) lever handle control Elegantly arching spout inspired by the latest European styles Deck mounted two (2) hole installation Spout Reach: 5.63 in.; Spout Height: 3.19 in. Flow rate: 1.2 gpm cUPC, NSF, AB1953, Watersense certified and listed for North America Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lavatory 2H Wing Handle, Hot (14834)
- ZORO SELECT 1-1/2" FNPT Galvanized 45 Degree Elbow (5P837)
- SMITH-COOPER Reducing Tee, Galvanized, 150lb, 4X2" (4316011994)
- THRIFCO PLUMBING 1 Inch Slip x Threaded PVC Male Adapter SCH 80 (8213178)
- DELTA Delta Linden: Two Handle Tract-Pack Centerset Bathroom Faucet (2594-SSTP-DST)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB541LP)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611AL)
- KINGSTON BRASS KS4641CML 4" Centerset Bathroom Faucet, Polished Chrome (KS4641CML)
- CENTRAL BRASS Slow-Close Two Handle Bathroom Faucet, Centerset, Polished Chrome, Style: Commercial (3137-AN2)
- VICTORIAN FB7621PL 4-Inch Centerset Bathroom Faucet with Retail Pop-Up (FB7621PL)
- KINGSTON BRASS KS7618FL 4" Centerset Bathroom Faucet, Brushed Nickel (KS7618FL)
- Anzzi Bathroom Sink Faucets & Accessories