Shop All Shower Heads
Anzzi
Magnetic Valkyrie Multi-Spray Retro-Fit 7.48 in. Dual Wall Mount Fixed and Handheld Shower Head in Matte Black with Magna-Diverter
Mfr # SH-AZ067MB
Zoro # G803953388
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS with Solid Brass Interior
- Length 7.48
- Width 7.28
- Height 11.82
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SH-AZ067MB
- Zoro # G803953388
- UPC # 191042064867
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.48 |
Width | 7.28 |
Height | 11.82 |
Details
Color | Matte Black |
Material | ABS with Solid Brass Interior |
Weight | 3 |
Standards | cUPC certified |
Description
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Holder For Sliding Rail Starli (07659000)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300137)
- KINGSTON BRASS Restoration Toilet Tank Lever, Oil Rubbed Bronze (KTAL35)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, 100 Deg F (60B10124)
- ANZZI Heavy Rainfall Stainless Steel Shower Bar with Hand Sprayer in Polished Chrome (SH-AZ101CH)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-15-BG)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-ORB)
- STERLING-KINKEAD Sterling-Kinkead 221384 Hand Held Shower Head - Brushed Nickel Finish (221384)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP78575)
- SPEAKMAN Neo VS-5000-BN-E175 Exhilaration Hand Held Shower Head (VS-5000-BN-E175)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59567-BL-PK)
- Anzzi Bathtub Faucets & Accessories