Shop All Shower & Bathtub Parts
Anzzi
Madam 60" x 76" Frameless Sliding Shower Door in Brushed Nickel
Mfr # SD-AZ13-02BN
Zoro # G200693016
product price: $871.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$871.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SD-AZ13-02BN
- Zoro # G200693016
- UPC # 191042000285
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Finish | Brushed Nickel |
Description
ANZZI continues its tradition of innovative home design with the Madam Series shower glass door. The ANZZI Madam Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful brushed nickel. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With seamless fluid sliding functionality and cutting edge modern style ANZZI has what you need to build your dream shower.ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shieldingFrameless sliding design for minimalist styled nuance Double sided TSUNAMI GUARD repels water and moisture for pristine crystal clear glass Overall dimensions: 60 in. W x 76 H in. Walk in opening: 22 in. - 26 in. / Fixed panel size: 29.125 in. RHINO ALLOY certified Stainless Steel high forged rollers with free floating slide action Stunning and vibrant Brushed Nickel hardware finish and pristine clear glass RHINO ALLOY certified Stainless Steel door handle in Brushed Nickel Package includes: guide rail, door stopper, glass bracket, 2x high forged rollers, threshold and cover, stainless steel door handle, splash proof seals Clever symmetrical design allows for reversible left or right installation Professional installation highly recommended Ships from warehouse within 24 hours of order processing Limited Also available in Polished Chrome; Search model number: SD-AZ13-02CH Curbside delivery
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Male NPT Steel Magnetic Square Head Plug Class 150 (4026011)
- PARKER 3/8" CPI 316 SS Union Tee (6-6-6 JBZ-SS)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-Y2)
- B & K VLV BOILER DRAIN MIP 3/4 (102-004NL)
- ANZZI Sharman 36" x 36" x 74" DIY Friendly Corner Shower Surround in White (SW-AZ8073)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Brushed Gold (SD-AZ14-01BG)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Shower Door in Matte Black (SD-FRLS05702MB)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Chrome (SD-AZ15-01CH)
- ANZZI Mare 35" x 76" Framed Polished Chrome Shower Enclosure (SD-AZ050-01CH)
- ANZZI Veil 74 in. by 34 in. Framed Tinted Glass Shower Screen in Matte Black (SD-AZFL06001MBT)
- AMERICAN STANDARD Conversion Kit for TRIMendous Trim Kits (M970645-0070A)
- Anzzi Shower & Bathtub Parts