Shop All Showerheads and Tub Faucets
Anzzi
Llano 60" Shower Panel System with Heavy Rain Shower in Black
Mfr # SP-AZ045
Zoro # G300692650
product price: $489.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$489.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SP-AZ045
- Zoro # G300692650
- UPC # 191042003644
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
ANZZI is introducing the next level in personal jet stream shower technology with our latest series of elegant and reliably performing shower panels. The ANZZI full tower Llano shower panel features a modern laser cut tempered Deco-Glass frame equipped with 3 Acu-Stream body jets providing a powerful water stream to massage the body. ANZZI shower panels feature true flow Heavy Rain performance hanging shower heads and Euro-Grip hand held sprayer. All features are controlled through 2 chrome finish thermostatic and diverter controls.Your order will include one (1) Llano Full Body Shower Panel, one (1) Heavy Rain shower head, three (3) Acu-Stream directional body jets, one (1) Euro-Grip free range hand sprayer, one (1) owner's manualthree (3) Acu-Stream directional vector massage body jets Two (2) Shower control knobs Swiveling crested shower head with Heavy Rain water pressure technology Free reign Euro-Grip handheld sprayer with 60 inch reach Crafted RHINO ALLOY certified tempered Deco-Glass body, solid brass valve interior, high grade ABS components Water diverter control for fully customizable shower experience Flexible reinforced stainless steel supply hoses with standard .5 inch connection Ships from warehouse within 24 hours of order processing Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Poly, 3/8 In, 150 PSI, 100 Ft, Red (1CTG1)
- MILWAUKEE VALVE 1" Solder Bronze Swing Check Valve (1509 1)
- PARKER Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-11/16" O.D., 10 in H (PAB050-10FE-DO)
- APACHE Ultra T-Bolt Clamp, 1.62" to 1.87" (43082000)
- ANZZI Level 66" Shower Panel System with Heavy Rain Shower in Black (SP-AZ056)
- ANZZI Lann 3-Jetted Shower Panel with Heavy Rain Showerhead in Chrome (SP-AZ015)
- ANZZI Coral Freestanding Bathtub Faucet in Oil Rubbed Bronze (FS-AZ0047ORB)
- ANZZI Veld 64" Shower Panel System with Heavy Rain Shower in White (SP-AZ048)
- ANZZI Inland 44" Shower Panel System with Heavy Rain Shower in White (SP-AZ062)
- ANZZI Coastal 44" Shower Panel in Brushed Steel (SP-AZ075)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1011-BN-1.8GPM)
- Anzzi Showerheads and Tub Faucets